Tempshield™ Cryo Aprons
Thermo Scientific™

Tempshield™ Cryo Aprons

Protect your clothing with abrasion resistant, waterproof materials that are lightweight for comfort and ease of movement. Cryo Aprons, available in small, medium and large sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
189451Small
189452Medium
189453Large
Catalog number 189451
Price (USD)
-
Size:
Small
Protect your clothing with abrasion resistant, waterproof materials that are lightweight for comfort and ease of movement. Adjustable straps at the neck and waist to help ensure a proper fit. Quick release buckles at the neck and waist for swift on/off function. Cryo Aprons, available in small, medium and large sizes. Safety certified to meet EU standards for CE Cat. III: EN 511, EN 388, EN ISO 13688
  • Small: 36 in. (91.4cm)
  • Medium: 42 in. (106.7cm)
  • Large: 48 in. (121.9cm)
CE Cat. III: EN 511, EN 388, EN ISO 13688
Specifications
Certifications/ComplianceCE Cat. III: EN 511, EN 388, EN ISO 13688
Width (English)36 in.
Width (Metric)91.4 cm
ColorBlue
SizeSmall
TypeCryogenic Apron
Unit SizeEach