Tempshield™ Cryo Gloves - Wrist Length
Thermo Scientific™

Tempshield™ Cryo Gloves - Wrist Length

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
189575Large
189573Small
189574Medium
Catalog number 189575
Price (USD)
331.20
Online Exclusive
368.00
Save 36.80 (10%)
Each
Size:
Large
Price (USD)
331.20
Online Exclusive
368.00
Save 36.80 (10%)
Each
Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods. Safety certified to meet EU standards for CE Cat. III: EN511, EN388, EN ISO 21420. Available in wrist, elbow, mid-arm, shoulder-length options.
  • Provides splash protection
  • Comfortable, lightweight, breathable
Specifications
Certifications/ComplianceCE Cat. III: EN 511, EN 388, EN ISO 21420
DescriptionWrist Length
For Use With (Application)Handling Samples from Ultra Low Temperature and Cryogenic Storage
Length (English)12 in.
Length (Metric)30.5 cm
ColorBlue
SizeLarge
Unit SizeEach