iConnect™ Flame Ionization Detector (FID) for TRACE™ 1300 and 1600 Series GC
iConnect™ Flame Ionization Detector (FID) for TRACE™ 1300 and 1600 Series GC
iConnect™ Flame Ionization Detector (FID) for TRACE™ 1300 and 1600 Series GC
Thermo Scientific™

iConnect™ Flame Ionization Detector (FID) for TRACE™ 1300 and 1600 Series GC

Achieve extremely sensitive detection of organic compounds over a wide linear dynamic range with the iConnect™ Flame Ionization Detector (FID).

Have Questions?
Catalog NumberDynamic Range
19070001>107 (±10%)
Catalog number 19070001
Price (USD)
5,440.00
Each
Dynamic Range:
>107 (±10%)
Price (USD)
5,440.00
Each

Achieve extremely sensitive detection of organic compounds over a wide linear dynamic range using the Thermo Scientific™ iConnect™ Flame Ionization Detector (FID) for TRACE™ 1300 and 1600 Series GC systems. The detector's small cell volume and rapid acquisition response make it ideal for both standard and fast chromatography.

FOR US ONLINE SALES ONLY

Thermo Scientific “instant connect” (iConnect) injectors and detectors redefine flexibility and usability in GC and GC-MS analyses. In two minutes, without special training or tools, you can swap out these modules and reconfigure your instrument for a specific workflow or method. This unique capability can also enable continuous operation or dramatically reduce maintenance downtime — just replace dirty units with clean backups and be back to running samples again in a few minutes.

 

The iConnect Flame Ionization Detector features

  • Superior sensitivity over a wide dynamic range
  • Exceptionally high sensitivity and a wide dynamic range with rapid acquisition speed, making it especially well-suited for extremely fast GC applications
  • Capillary column optimized for compatibility with 1/8 in. and 1/16 in. packed columns
  • Flameout detection and automatic re-ignition
  • MDL: Less than 1.2 pg C/s
  • Sensitivity: Greater than 0.03 Coulombs/gC
  • Linear Dynamic Range: Greater than 107 (±10%)
  • Maximum Temperature: 450°C in steps of 0.1°C
  • IEC—Air: 0–500 mL/min in 0.1 steps; H2: 0–100 mL/min in 0.1 steps; makeup gas (N2 or He) 0–50 mL/min in 0.1 steps
  • Acquisition Rate: 600 Hz

 

Options for Expansion

For budget-conscious labs, iConnect modules offer the flexibility to start with a single-channel instrument, and expand to multi-injector or multi-detector configurations to accommodate new applications or increased throughput requirements.

Specifications
DescriptioniConnect Flame Ionization Detector (FID) module
Detection ModeFlame Ionization
Dynamic Range>107 (±10%)
For Use With (Equipment)TRACE 1300 and 1600 Series Gas Chromatographs
QuantityEach
Sensitivity>0.03 Coulombs/gC
Detector TypeFID
Product TypeiConnect Flame Ionization Detector
Temperature RangeUp to 450°C in steps of 0.1°C
Unit SizeEach