iConnect™ Nitrogen Phosphorous Detector (NPD) for TRACE™ 1300 and 1600 Series GC
iConnect™ Nitrogen Phosphorous Detector (NPD) for TRACE™ 1300 and 1600 Series GC
iConnect™ Nitrogen Phosphorous Detector (NPD) for TRACE™ 1300 and 1600 Series GC
Thermo Scientific™

iConnect™ Nitrogen Phosphorous Detector (NPD) for TRACE™ 1300 and 1600 Series GC

Bring exceptional selectivity and sensitivity to the determination of organic compounds containing nitrogen or phosphorus with the iConnect™ Nitrogen Phosphorous Detector (NPD).

Have Questions?
Catalog NumberDetection Mode
19070060FSNitrogen Phosphorous
Catalog number 19070060FS
Price (USD)
-
Detection Mode:
Nitrogen Phosphorous

Bring exceptional selectivity and sensitivity to the determination of organic compounds containing nitrogen or phosphorus with the Thermo Scientific™ iConnect™ Nitrogen Phosphorous Detector (NPD) for TRACE™ 1300 and 1600 Series GC systems. With the adoption of multiple dedicated sources, the NPD offers even greater selectivity for specific components of interest and is widely used in low-level drug and pesticide applications.

Thermo Scientific “instant connect” (iConnect) injectors and detectors redefine flexibility and usability in GC and GC-MS analyses. In two minutes, without special training or tools, you can swap out these modules and reconfigure your instrument for a specific workflow or method. This unique capability can also enable continuous operation or dramatically reduce maintenance downtime — just replace dirty units with clean backups and be back to running samples again in a few minutes.

 

 

Selectivity and Sensitivity for Critical NPD Analyses

The iConnect NPD is available with ceramic beads and is compatible with element-specific sources.

  • Maximum Temperature: 450°C in steps of 0.1°C
  • MDL: Less than 20 fg P/s and less than 100 fg N/s with standard ceramic beads
  • Linear Dynamic Range: 104
  • Selectivity: gP/gC = 200000; gN/gC = 80000
  • IEC—Air: 0–500 mL/min in 0.1 steps; H2: 0–10 mL/min in 0.1 steps; Makeup gas (nitrogen): 0–50 mL/min in 0.1 steps

 

Options for Expansion

For budget-conscious labs, iConnect modules offer the flexibility to start with a single-channel instrument, and expand to multi-injector or multi-detector configurations to accommodate new applications or increased throughput requirements.

Specifications
DescriptioniConnect Nitrogen Phosphorous Detector (NPD) module
Detection ModeNitrogen Phosphorous
Dynamic Range104
For Use With (Equipment)TRACE 1300 and 1600 Series Gas Chromatographs
Detector TypeNPD
Temperature RangeUp to 450°C in steps of 0.1°C
TypeiConnect Nitrogen Phosphorous Detector
Unit SizeEach