Stands for 1300 Series A2 Biological Safety Cabinets
Thermo Scientific™

Stands for 1300 Series A2 Biological Safety Cabinets

Electric and manual adjustable and rolling castor stands
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPara utilizar con (equipo)Tipo de productoAltura exterior (imperial)
19114093 ft ArmarioSoporte con ruedas giratorias30 in
19114105 ft ArmarioSoporte con ruedas giratorias30 in
Número de catálogo 1911409
Precio (MXN)
-
Para utilizar con (equipo):
3 ft Armario
Tipo de producto:
Soporte con ruedas giratorias
Altura exterior (imperial):
30 in
Electric and manual adjustable and rolling castor stands

  • Manual and electric stands provide comfortable work surface height of 30 to 38 in. for seated or standing applications
  • Manual stands are adjustable in 2 in. increments; electric stands are infinitely adjustable
  • Rolling caster stand provides comfortable fixed worksurface height of 30 in. for seated applications; designed for limited cabinet mobility for cleaning purposes
  • Stands are included with packages

Especificaciones
DescripciónRolling Caster Stand for 3 ft. Cabinet
Dimensiones exteriores (imperial)30 in.
Para utilizar con (equipo)3 ft Armario
Altura (imperial)30 in. to 38 in.
Altura exterior (imperial)30 in
Anchura exterior (imperial)30 in.
Tipo de productoSoporte con ruedas giratorias
Unit SizeEach