CaptureSelect™ IgG-Fc (ms) Affinity Matrix

Catalog number: 1912855500

 Related applications: Chromatography | Protein Purification & Isolation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

CaptureSelect™ IgG-Fc (ms) Affinity Matrix has been specifically designed to purify IgG from multiple species by high affinity binding to the Fc region of IgGs . Unlike protein G, gentle elution conditions can be used to recover the product. This affinity matrix can be used for purification of IgG from a broad range of species, such as human, mouse, rat, rabbit, cow, horse, and sheep. A complete list of species can be found in the product information sheet.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Type: Bulk Resin
Format: Bulk Media
Immobilized Phase: Anti IgG-Fc
Product Line: CaptureSelect™
Product Size: 500 mL

Contents & storage

Store at 2–8°C.

Documents

Manuals & protocols