Chemical Spill Kits
Fisher Scientific™

Chemical Spill Kits

An effective spill response solution in an easy-to-use kit
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPara utilizar con (aplicación)Capacidad de absorción (imperial)
19140934Derrames químicos17 gal
19140933
también denominado FIS-19140933
Miniderrames de productos químicos5 gal
19140938Derrames químicos38 gal
19140940Derrames químicos75 gal
Número de catálogo 19140934
Precio (USD)
-
Para utilizar con (aplicación):
Derrames químicos
Capacidad de absorción (imperial):
17 gal
An effective spill response solution in an easy-to-use kit
  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Mini Chemical Spill Kit: Includes one bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles.

5 gal. Chemical Spill Kit: Includes 10 pads, two socks, one pair of nitrile gloves, one disposal bag, instruction sheet

6.5 gal. Chemical Spill Kit: Includes 10 pads, three socks, one pair of nitrile gloves, one disposal bag, instruction sheet.

20 gal. Chemical Spill Kit: Includes 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid, 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook.

55 gal. Chemical Spill Kit: Includes Lever locked 55-gallon drum (meets UN specifications), 50 pads, 4 socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 5 disposal bags, handbook.

95 gal. Chemical Spill Kit: Includes 95-gallon drum (meets UN specifications), 110 pads, twelve 3 in. x 4 ft. socks, eight 3 in. x 12 ft. socks, eight pillows, one pair of goggles, one pair of nitrile gloves, 10 disposal bags, handbook.

Steel Chemical Spill Cabinet: Includes one 20 in. x 33 in. x 14 in. steel chemical spill cabinet, 5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron.

Especificaciones
Capacidad (imperial)17 gal.
Capacidad de absorción (imperial)17 gal
Capacidad (métrico)64.3 L
Capacidad de absorción (métrico)64.3 L
ColorClear
Fondo (imperial)14.25 in.
Fondo (métrico)36.2 cm
Dimensiones (Largo x Ancho x Alto)36.2 x 50.5 x 83.2 cm (14.25 x 19.9 x 32.75 in.)
Para utilizar con (aplicación)Derrames químicos
Altura (imperial)32.75 in.
Altura (métrico)83.2 cm
Incluye5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron
Longitud (métrico)36.2 cm
Anchura (imperial)19.9 in.
Anchura (métrico)50.5 cm
MaterialAcero
TipoChemical Spill Kit
Unit SizeEach