Thermo Scientific™

Sterilin™ Dippas™

Catalog number: 192
Thermo Scientific™

Sterilin™ Dippas™

Catalog number: 192
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
NOT AVAILABLE IN AMERICA
 
Catalog Number
192
Unit Size
Each
Capacity (Metric)
250mL
Length (Metric)
334mm
Closure Material
Metal
Color
Clear
Price (USD)
Availability
***
Full specifications
Quantity
-
Capacity (Metric)250mL
Closure IncludedYes
MaterialPolystyrene
SterilityIrradiated
TypeContainer
Volume (Metric)250 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorClear
DescriptionDippa, screw cap
Length (Metric)334mm
Unit SizeEach
Catalog Number
Unit Size
Case of 50
Capacity (Metric)
30mL
Length (Metric)
191mm
Closure Material
Polypropylene
Color
Blue
Price (USD)
357.00
Your Price:
Availability
***
Full specifications
Quantity
Capacity (Metric)30mL
Closure IncludedYes
MaterialPolystyrene
ShapeCylinder
SterilityIrradiated
TypeContainer
Volume (Metric)30 mL
Closure TypeScrew Cap
Closure MaterialPolypropylene
ColorBlue
DescriptionDippa, screw cap
Length (Metric)191mm
Unit SizeCase of 50
Catalog Number
Unit Size
Case of 100
Capacity (Metric)
100mL
Length (Metric)
383mm
Closure Material
Metal
Color
Clear
Price (USD)
957.00
Your Price:
Availability
***
Full specifications
Quantity
Capacity (Metric)100mL
Closure IncludedYes
MaterialPolystyrene
SterilityIrradiated
TypeContainer
Volume (Metric)100 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorClear
DescriptionDippa, screw cap
Length (Metric)383mm
Unit SizeCase of 100
Catalog Number
Unit Size
Each
Capacity (Metric)
100mL
Length (Metric)
383mm
Closure Material
Metal
Color
Blue
Price (USD)
Availability
***
Full specifications
Quantity
-
Capacity (Metric)100mL
Closure IncludedYes
MaterialPolystyrene
ShapeCylinder
SterilityIrradiated
TypeContainer
Volume (Metric)100 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorBlue
DescriptionDippa, screw cap
Length (Metric)383mm
Unit SizeEach
Catalog Number
Unit Size
Case of 50
Capacity (Metric)
250mL
Length (Metric)
334mm
Closure Material
Metal
Color
Blue
Price (USD)
611.00
Your Price:
Availability
***
Full specifications
Quantity
Capacity (Metric)250mL
Closure IncludedYes
MaterialPolystyrene
ShapeCylinder
SterilityIrradiated
TypeContainer
Volume (Metric)250 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorBlue
DescriptionDippa, screw cap
Length (Metric)334mm
Unit SizeCase of 50
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Length (Metric)Closure MaterialColorPrice (USD)AvailabilityQuantity
192Full specifications
Each250mL334mmMetalClearRequest A Quote***-
Capacity (Metric)250mL
Closure IncludedYes
MaterialPolystyrene
SterilityIrradiated
TypeContainer
Volume (Metric)250 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorClear
DescriptionDippa, screw cap
Length (Metric)334mm
Unit SizeEach
191BLUEFull specifications
Case of 5030mL191mmPolypropyleneBlue
357.00
Your Price:
***
Capacity (Metric)30mL
Closure IncludedYes
MaterialPolystyrene
ShapeCylinder
SterilityIrradiated
TypeContainer
Volume (Metric)30 mL
Closure TypeScrew Cap
Closure MaterialPolypropylene
ColorBlue
DescriptionDippa, screw cap
Length (Metric)191mm
Unit SizeCase of 50
194IWFull specifications
Case of 100100mL383mmMetalClear
957.00
Your Price:
***
Capacity (Metric)100mL
Closure IncludedYes
MaterialPolystyrene
SterilityIrradiated
TypeContainer
Volume (Metric)100 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorClear
DescriptionDippa, screw cap
Length (Metric)383mm
Unit SizeCase of 100
1914IWBLUEFull specifications
Each100mL383mmMetalBlueRequest A Quote***-
Capacity (Metric)100mL
Closure IncludedYes
MaterialPolystyrene
ShapeCylinder
SterilityIrradiated
TypeContainer
Volume (Metric)100 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorBlue
DescriptionDippa, screw cap
Length (Metric)383mm
Unit SizeEach
192BLUEFull specifications
Case of 50250mL334mmMetalBlue
611.00
Your Price:
***
Capacity (Metric)250mL
Closure IncludedYes
MaterialPolystyrene
ShapeCylinder
SterilityIrradiated
TypeContainer
Volume (Metric)250 mL
Closure TypeScrew Cap
Closure MaterialMetal
ColorBlue
DescriptionDippa, screw cap
Length (Metric)334mm
Unit SizeCase of 50
Showing 5 of 5
  • Individually wrapped and sterilized by gamma irradiation
  • Leak-tested in accordance with BS EN 14254 Annexe D
  • Available in either clear or blue polystyrene
  • Handle neatly snaps off after sample collection for ease of transportation
  • Choice of handle length to accommodate the majority of sampling applications

Figures

Frequently asked questions (FAQs)

Citations & References