Product Image
Met-App

Bench Mat

Made of non-asbestos 6 mm thick heat resistant material
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDimensiones (L x An)
1930-400400 x 400 mm
1930-150150 x 150 mm
1930-300300 x 300 mm
1930-500500 x 500 mm
Número de catálogo 1930-400
Precio (USD)
-
Dimensiones (L x An):
400 x 400 mm

Size options available: 150 x 150, 200 x 200, 300 x 300, 400 x 400, 500 x 500 mm.

  • Various sizes
  • Made of non-asbestos 6 mm thick heat resistant material
Especificaciones
Dimensiones (L x An)400 x 400 mm
CantidadEach
MaterialNon-asbestos heat resistant
Tipo de productoBench Mat
Unit SizeEach