Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Actual product may vary
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Thermo Scientific™

Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Have Questions?
變更視圖buttonViewtableView
產品號碼HoldsProduct TypeFor Use With (Equipment)
1950789Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950799Matrix Internally Threaded Tubes (1 mL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950781Tubes, 32 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950783Tubes, 48 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 17-23CF, TSE320, TSE400
1950785Tubes, 56 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 28CF, TSE600
1950787Matrix 2D Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950788Tubes, 24 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950790Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)900 Series 28CF, TSE600
1950791Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950793Tubes, 16 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950795Matrix Internally Threaded Tubes (1 mL)Sliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950797Tubes, 28 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 28CF, TSE600
1950640Microplates, 20 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950641MicroplatesSliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950731Tubes (1.0 to 1.4 mL or 1.8 mL), 35 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 28CF, TSE600
1950642Externally Threaded Tubes (1.8 mL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950801Tubes, 12 Boxes/RackSliding Drawer (Tubes)EXF and HFU 200, 300, 400 and 600 Series
1950815Tubes, 18 Boxes/RackSliding Drawer Freezer Rack (Tubes)EXF and HFU 200, 300, 400 and 600 Series
1950817Tubes, 21 Boxes/RackSliding Drawer Freezer Rack (Tubes)EXF and HFU 200, 300, 400 and 600 Series
1950819Nunc Cryobank Internally Threaded Tubes (5 mL)Sliding Drawer Freezer Rack (Tube Boxes)Revco UxF, HERAFreeze HFU-T Series
1950525Deepwell PlatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
1950520Boxes (2 in.)Side Access Freezer Rack (Adjustable)TDE and TSX Series (4 shelves)
1950521Boxes (3 in.)Side Access Freezer Rack (Adjustable)TDE and TSX Series (4 shelves)
1950523MicroplatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
1950592MicroplatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
920090Boxes (2 in.)Sliding Drawer Rack (Tube Boxes)TDE and TSX Series (4 shelves)
920091Boxes (3 in.)Sliding Drawer Rack (Tube Boxes)TDE and TSX Series (4 shelves)
產品號碼 1950789
價格 (HKD)
-
申請報價
Holds:
Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)
Product Type:
Sliding Drawer Freezer Rack (Tube Boxes)
For Use With (Equipment):
900 Series 17-23CF, TSE320, TSE400

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks
  • Warranty varies by country, please contact us for details
規格
Depth (English)22 in.
Depth (Metric)55.9 cm
DescriptionFront Access Drawer Rack
For Use With (Equipment)900 Series 17-23CF, TSE320, TSE400
Freezer Compatiblity (Inner Doors)4
Height (English)11.9 in.
Height (Metric)30.2 cm
No. of Racks4 (17CF, 320) 5 (23CF, 400)
No. of Racks per Freezer16 (17CF, 320)
Shelves6
Width (English)5.5 in.
Width (Metric)14 cm
ColorSilver
HoldsNunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)
MaterialStainless Steel
Positions36 Boxes/Rack
Product TypeSliding Drawer Freezer Rack (Tube Boxes)
Unit SizeEach