Search
Search

| Catalog Number | Holds | Product Type | For Use With (Equipment) |
|---|---|---|---|
| 1950815 | Tubes, 18 Boxes/Rack | Sliding Drawer Freezer Rack (Tubes) | EXF and HFU 200, 300, 400 and 600 Series |
| 1950799 | Matrix Internally Threaded Tubes (1 mL) | Sliding Drawer Freezer Rack (Tube Boxes) | Forma 88000 and TSU Series |
| 1950785 | Tubes, 56 Boxes/Rack | Sliding Drawer Freezer Rack (Tubes) | 900 Series 28CF, TSE600 |
| 1950787 | Matrix 2D Tubes (500 μL) | Sliding Drawer Freezer Rack (Tube Boxes) | Forma 88000 and TSU Series |
| 1950788 | Tubes, 24 Boxes/Rack | Sliding Drawer Freezer Rack (Tubes) | 900 Series 13CF, TSE240 |
| 1950790 | Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL) | Sliding Drawer Freezer Rack (Tube Boxes) | 900 Series 28CF, TSE600 |
| 1950791 | Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL) | Sliding Drawer Freezer Rack (Tube Boxes) | Forma 88000 and TSU Series |
| 1950793 | Tubes, 16 Boxes/Rack | Sliding Drawer Freezer Rack (Tubes) | 900 Series 13CF, TSE240 |
| 1950795 | Matrix Internally Threaded Tubes (1 mL) | Sliding Drawer Freezer Rack (Tube Boxes) | 900 Series 17-23CF, TSE320, TSE400 |
| 1950797 | Tubes, 28 Boxes/Rack | Sliding Drawer Freezer Rack (Tubes) | 900 Series 28CF, TSE600 |
| 1950641 | Microplates | Sliding Drawer Freezer Rack (Tube Boxes) | 900 Series 17-23CF, TSE320, TSE400 |
| 1950642 | Externally Threaded Tubes (1.8 mL) | Sliding Drawer Freezer Rack (Tube Boxes) | Forma 88000 and TSU Series |
| 1950819 | Nunc Cryobank Internally Threaded Tubes (5 mL) | Sliding Drawer Freezer Rack (Tube Boxes) | Revco UxF, HERAFreeze HFU-T Series |
| 1950525 | Deepwell Plates | Side Access Freezer Rack (Microplate/Deepwell) | TDE and TSX Series (4 shelves) |
| 1950520 | Boxes (2 in.) | Side Access Freezer Rack (Adjustable) | TDE and TSX Series (4 shelves) |
| 1950521 | Boxes (3 in.) | Side Access Freezer Rack (Adjustable) | TDE and TSX Series (4 shelves) |
| 1950523 | Microplates | Side Access Freezer Rack (Microplate/Deepwell) | TDE and TSX Series (4 shelves) |
| 1950592 | Microplates | Side Access Freezer Rack (Microplate/Deepwell) | TDE and TSX Series (4 shelves) |
| 920090 | Boxes (2 in.) | Sliding Drawer Rack (Tube Boxes) | TDE and TSX Series (4 shelves) |
| 920091 | Boxes (3 in.) | Sliding Drawer Rack (Tube Boxes) | TDE and TSX Series (4 shelves) |
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.