Dense Storage Racks for Chest ULTs and Cryo Storage
Thermo Scientific™

Dense Storage Racks for Chest ULTs and Cryo Storage

A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHolds
1950836Plates
1950832Plates
1950833Plates
1950834Plates
1950835Plates
1950839Plates
1950840Plates
1950841Plates
1950842Plates
1950843Plates
1950844Plates
1950845Plates
Catalog number 1950836
Price (MXN)
-
Holds:
Plates

A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.

  • Warranty varies by country, please contact us for details
Specifications
Depth (English)3.6 in.
Depth (Metric)9.3 cm
DescriptionRacks for Tubes (cryogenic and ultra-low chest freezers)
For Use With (Equipment)Matrix 200μL Screwtop universal tubes, 500μL storage tubes, 500μL storage tubes with DuraSeal, 0.5mL Nunc Cryobank tubes
Freezer Compatibility (Capacity)Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks)
Thermo Scientific -86°C and -40°C chest freezers: 12.7 cu. ft. (holds 33 racks), 17 cu. ft. (holds 810 racks),
Height (English)27 in.
Height (Metric)69 cm
Shelves18
Width (English)5.3 in.
Width (Metric)13.5 cm
AutoclavableAutoclavable
ColorSilver
HoldsPlates
MaterialStainless Steel
Positions18
Product TypeTube Rack (Cryogenic and Ultra-Low Chest Freezers)
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizeEach