Dense Storage Racks for Chest ULTs and Cryo Storage
Thermo Scientific™

Dense Storage Racks for Chest ULTs and Cryo Storage

A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHolds
1950843Plates (14/Rack)
1950832Plates (15/Rack)
1950833Plates (10/Rack)
1950834Plates (9/Rack)
1950835Plates (5/Rack)
1950836Plates (18/Rack)
1950839Plates (12/Rack)
1950840Plates (11/Rack)
1950841Plates (7/Rack)
1950842Plates (22/Rack)
1950844Plates (13/Rack)
1950845Plates (8/Rack)
Catalog number 1950843
Price (MXN)
-
Holds:
Plates (14/Rack)

A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.

  • Warranty varies by country, please contact us for details
Specifications
Depth (English)3.6 in.
Depth (Metric)9.3 cm
DescriptionRacks for Tubes (cryogenic and ultra-low chest freezers)
For Use With (Equipment)Matrix 0.75mL tubes, 0.75mL tubes with DuraSeal, 500μL screw-top tubes, 1.4mL tubes, 1.4mL tubes with DuraSeal, 1.4mL tubes with HRC, 1.0mL Cryobank tubes, 2.0mL Cryobank in universal rack, 1.8mL Cryobank in universal rack
Freezer Compatibility (Capacity)Thermo Scientific CryoExtra 94 (holds 92 racks)
Height (English)31.7 in.
Height (Metric)80.4 cm
Width (English)5.3 in.
Width (Metric)13.5 cm
ColorSilver
HoldsPlates (14/Rack)
Product TypeTube Rack (Cryogenic and Ultra-Low Chest Freezers)
ShapeRectangular
Unit SizeEach