Gravity Feed Sampler
Gravity Feed Sampler
Gravity Feed Sampler
Thermo Scientific™

Gravity Feed Sampler

Thermo Scientific™ Gravity Sampler is a simple, cost-effective alternative to produce a sample for a Multi-Stream Analyzer.
Have Questions?
Catalog NumberDescription
19516Gravity Feed Sampler
Catalog number 19516
Price (BRL)
-
Description:
Gravity Feed Sampler

The Thermo Scientific™ Gravity Feed Sampler is a simple, low-cost solution for the continuous sampling of slurry streams for online analysis from open channel flow pipes. Rubber lined with a durable finish, it uses a single or double fixed cutter configuration to provide samples for multi-stream analyzers such as the MSA-330 and GS Omni. It can also be used as a primary sampler for other incremental sampling solutions. Use the Gravity Feed Sampler to access cost-efficient online measurement to improve the monitoring and control of mineral beneficiation plant and other slurry processes.

The Gravity Feed Sampler is a simple, practical continuous sampling solution for process monitoring applications. Key features include:

  • Wide range of pipe, cutter and nozzle sizes, for flexible configuration to handle most process flows.
  • Compact design, for easier installation in both new and existing plant.
  • Table D, E and ANSI flanges available, for compatibility with a range of design standards.
  • Replaceable cutters, for easy, low-cost maintenance.
  • Optional continuous and backwash sample valves, for minimizing the risk of blockages.
  • Rubber-lined, for longevity, even with aggressive process streams.
Specifications
Certifications/ComplianceAdelaide manufacturing site is quality assured to iso 9001:2000; Metalwork manufactured to Australian standard AS4041-2016 (or equivalent)
DescriptionGravity Feed Sampler
DiameterAvialable in 100 mm (4 in) NB to 900 mm (36 in) NB
Includes
  • Lining: 6-mm (1/4”) rubber applied to BS 6374 Part 5:1995
  • Flushing Tee: Flushing tee on pressure pipe and gravity sample outlet is lined with highest-grade wear-resistant, molded polyurethane
  • External Finish: Epoxy paint meeting our highest internal standards
  • Flange: Can be supplied to most common flange standards like: SAME/ANSI, SANS1123, DIN-EN 1092, and AS2129
  • Fastener: 316 stainless steel
  • Slurry Valves (optional): Diaphragm-type slurry valves can be supplied; Normal sizes are: 50 mm (2”) for the sample outlet shut-off valve, 25 mm (1”) for the wash valve
MaterialWear-resistant cutters in stainless steel; An inspection cover is fitted to the top of each sampler to allow for easy cutter cleaning
Unit SizeEach