Biotin-14-CTP is a CTP analog with biotin attached at the N 4 -position of the pyrimidine base by a 14-atom자세히 알아보기
Have Questions?
카탈로그 번호
수량
19519016
500 nmol
카탈로그 번호 19519016
제품 가격(KRW)
689,000
온라인 행사
Ends: 30-Sep-2026
765,000
할인액 76,000 (10%)
Each
수량:
500 nmol
제품 가격(KRW)
689,000
온라인 행사
Ends: 30-Sep-2026
765,000
할인액 76,000 (10%)
Each
Biotin-14-CTP is a CTP analog with biotin attached at the N 4 -position of the pyrimidine base by a 14-atom linker. Biotin-14-CTP can be efficiently incorporated into RNA transcripts using T7, SP6, or T3 RNA polymerase and the appropriate template in the presence of ATP, GTP, UTP, and Biotin-14-CTP (1). The biotinylated RNA can be used as a probe in membrane-based or in situ hybridizations (2). The amount of material provided is sufficient for up to 20 transcription reactions (1 μg template).
Performance and Quality Testing: Purity is evaluated by reverse-phase HPLC.
For Research Use Only. Not for use in diagnostic procedures.
사양
농도10 mM
형태Liquid
라벨 또는 염료Biotin & Other Hapten
제품 유형Labeled Nucleotide
수량500 nmol
배송 조건Dry Ice
Unit SizeEach
구성 및 보관
Biotin-14-CTP is supplied at 10 mM in 10 mM Tris-HCl (pH 7.5), 0.1 mM EDTA. Store at -20°C.