Thermo Scientific™

Plastic Staining Dish, Cover and Rack

Related applications:

Anatomical Pathology

Hold up to 25 slides with the Thermo Scientific™ Plastic Rack.
Back to top
Staining Rack 196:
  • Made from polyoxymethylene plastic
  • Withstands temperatures from -40° to +90°C
  • Holds up to 25 slides
  • Maximum slide size is 3 x 2 in. (75 x 50mm)
Swing-down Rack:
  • Handle folds flat and does not detach
Staining Dish 195:
  • Holds up to 250mL of solution with a fully loaded staining rack
  • Made from microwavable (up to 5 min.) plastic
  • Inside dimensions of 3.7 x 3.1 x 1.9 in. (94 x 81 x 49mm)
  • Includes plastic lid
Ordering Information:

Rack/handle and dish with cover are sold separately. Not available as a complete assembly.