Search
Search

| 카탈로그 번호 | 용도(장비) | 유형 |
|---|---|---|
| 1960446 | TSE Series, Forma 7000 Series, HFU B Series, HFC Series, Revco CxF Series, TSC Series | CO2 Backup, Field Installed |
| CO4567 | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series | CO2 Backup, Factory Installed |
| LN4567 | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series (400 box capacity and larger) | LN2 Backup, Factory Installed |
| 1960445 | Forma 900, 7000 and 8600 Series, HFU B and HFC Series, Revco CxF Series, TSC Series | CO2 Backup, Factory Installed |
| 1960447 | Forma 900, 7000 and 8600 Series, HERAfreeze HFU B | LN2 Backup, Factory Installed |
| 1960448 | TSC Series, HFU B and HFC Series, Revco CxF Series | LN2 Backup, Field Installed |
| 1960533 | Revco ExF, DxF, CxF Series, TSE and TSD ULT Series | CO2 Backup, Factory Installed |
| 1960534 | Revco ExF, DxF, CxF Series, TSE and TSD ULT Series | CO2 Backup, Field Installed |
| 1960535 | Revco ExF, DxF, CxF Series, TSE and TSD ULT Series | LN2 Backup, Factory Installed |
| 1960536 | TSE and TSD ULT Series | LN2 Backup, Field Installed |
| FCO300A | 115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed |
| FCO300D | 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed |
| FCO300V | Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed |
| FCO300W | 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed |
| FCO4567 | TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above) | CO2 Backup, Field Installed |
| FLN300A | 115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone |
| FLN300D | 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone |
| FLN300V | Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone |
| FLN300W | 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Standalone |
| FLN4567 | Revco UxF, HERAfreeze HFU-T, Thermo Scientific TSU Series | LN2 Backup, Field Installed |
| FLN4567LE | Thermo Scientific TSX Series | LN2 Backup, Field Installed |
| FCO4567LE | Thermo Scientific TSX Series | CO2 Backup, Field Installed |
| FCO456LEA | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | CO2 Backup |
| FCO456LED | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | CO2 Backup |
| FCO456LEV | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | CO2 Backup |
| FLN456LEA | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | LN2 Backup |
| FLN456LED | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | LN2 Backup |
| FLN456LEV | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | LN2 Backup |
| 332353G01 | TDE Series Chest Freezers | LN2 Backup, Factory Installed |
| 332353G02 | TDE Series Chest Freezers | CO2 Backup, Factory Installed |
| 332353G05 | TDE Series Chest Freezers | LN2 Backup, Factory Installed |
| 332353G06 | TDE Series Chest Freezers | CO2 Backup, Factory Installed |
| COTSXU | TSX Universal | CO2 Backup, Factory Installed |
| LNTSXU | TSX Universal | LN2 Backup, Factory Installed |
| FCOTSXU | TSX Universal | CO2 Backup, Field Installed |
| FLNTSXU | TSX Universal | LN2 Backup, Field Installed |
Thermo Scientific™ CO2 and LN2 2 Backup Systems for Ultra-Low Temperature Freezer와 Thermo Scientific™ Forma™, Thermo Scientific™ HERAfreeze™, Thermo Scientific™ Revco™, TS-Series freezer를 함께 사용하여 중요한 시료의 보안을 최적화하십시오.
주문 정보:
현장 설치형과 공장 설치형으로 제공됩니다. UxF300/88300/HFU300T/TSU300 Series 모델은 독립형입니다. 현장 설치용 장치는 자격을 갖춘 전문가가 설치하여야 합니다.