Search
Search

| Número do catálogo | Cooling Capacity | Communications | Pump Type | Electrical Requirements |
|---|---|---|---|---|
| 196221010000 | Up to 600 watts | None | PD1 (Positive Displacement Pump) | 230 V/50 Hz |
| 196211010000 | Up to 700 watts | None | PD1 (Positive Displacement Pump) | 115 V/60 Hz |
| 196211120000 | Up to 700 watts | RS 232 | PD1 (Positive Displacement Pump) | 115 V/60 Hz |
| 196214010000 | Up to 700 watts | None | MDC1 (Mag Drive Centrifugal Pump) | 115 V/60 Hz |
| 196214120000 | Up to 700 watts | RS 232 | MDC1 (Mag Drive Centrifugal Pump) | 115 V/60 Hz |
| 196221120000 | Up to 600 watts | RS 232 | PD1 (Positive Displacement Pump) | 230 V/50 Hz |
| 196224010000 | Up to 600 watts | None | MDC1 (Mag Drive Centrifugal Pump) | 230 V/50 Hz |
| 196224120000 | Up to 600 watts | RS 232 | MDC1 (Mag Drive Centrifugal Pump) | 230 V/50 Hz |
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.