ThermoChill II Recirculating Chillers
Thermo Scientific™

ThermoChill II Recirculating Chillers

Choose these recirculating chillers for reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCooling CapacityFlow RateCommunicationsPump Type
197211010000Up to 1000 watts5.3 L/min.RS232PD1 (Positive Displacement Pump)
197111010000Up to 1000 W5.3 L/min.NonePD1 (Positive Displacement Pump)
197112010000Up to 1000 W13.6 L/min.RS232, RS485PD2 (Positive Displacement Pump)
197211120000Up to 1000 watts4.5 L/min.RS232PD1 (Positive Displacement Pump)
197212010000Up to 1000 watts13.6 L/min.NonePD2 (Positive Displacement Pump)
197214010000Up to 1000 watts7.6 L/min.NoneMDC1 (Mag Drive Centrifugal Pump)
197212120000Up to 1000 watts13.6 L/min.RS232PD2 (Positive Displacement Pump)
197221010000Up to 900 watts4.5 L/min.NonePD1 (Positive Displacement Pump)
197221120000Up to 900 watts4.5 L/min.RS232PD1 (Positive Displacement Pump)
197222010000Up to 900 watts9.4 L/min.NonePD2 (Positive Displacement Pump)
197222120000Up to 900 watts9.4 L/min.RS232PD2 (Positive Displacement Pump)
197224010000Up to 900 watts7.6 L/min.NoneMDC1 (Mag Drive Centrifugal Pump)
197214120000Up to 1000 watts7.6 L/min.RS232MDC1 (Mag Drive Centrifugal Pump)
197224120000Up to 900 watts7.6 L/min.RS232MDC1 (Mag Drive Centrifugal Pump)
Número do catálogo 197211010000
Preço (BRL)
-
Cooling Capacity:
Up to 1000 watts
Flow Rate:
5.3 L/min.
Communications:
RS232
Pump Type:
PD1 (Positive Displacement Pump)

Reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU. Thermo Scientific™ ThermoChill II Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for 1 year thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Certifications/ComplianceCE marked / UL listed
CommunicationsRS232
Connection TypeRS 232
Frequency60 Hz
ModelThermoChill II LR
Pump TypePD1 (Positive Displacement Pump)
RefrigerantR134A
Temperature (Setpoint)-10°C to +30°C
Temperature Stability±0.1°C
Voltage115 V
Cooling CapacityUp to 1000 watts
Electrical Requirements115 V/60 HZ
Flow Rate5.3 L/min.
Unit SizeEach