ThermoChill III Recirculating Chillers
Thermo Scientific™

ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCooling CapacityFlow RateCommunicationsPump Type
198222010000Up to 1900 watts9.4 L/min.NonePD2 (Positive Displacement Pump)
198132010000Up to 2000 watts13.6 L/min.NonePD2 (Positive Displacement Pump)
198231010000Up to 2000 watts5.3 L/min.NonePD1 (Positive Displacement Pump)
198231120000Up to 2000 watts5.3 L/min.RS232PD1 (Positive Displacement Pump)
198232120000Up to 2000 watts13.6 L/min.RS232PD2 (Positive Displacement Pump)
198234010000Up to 2000 watts7.6 L/min.NoneMDC1 (Mag Drive Centrifugal Pump)
198234120000Up to 2000 watts7.6 L/min.RS232MDC1 (Mag Drive Centrifugal Pump)
198221010000Up to 1900 watts4.5 L/min.NonePD1 (Positive Displacement Pump)
198221120000Up to 1900 watts4.5 L/min.RS232PD1 (Positive Displacement Pump)
198222120000Up to 1900 watts9.4 L/min.RS232PD2 (Positive Displacement Pump)
198224010000Up to 1900 watts7.6 L/min.NoneMDC1 (Mag Drive Centrifugal Pump)
198224120000Up to 1900 watts7.6 L/min.RS232MDC1 (Mag Drive Centrifugal Pump)
198232010000Up to 2000 watts13.6 L/min.NonePD2 (Positive Displacement Pump)
Catalog number 198222010000
Price (USD)
8,480.00
Each
Cooling Capacity:
Up to 1900 watts
Flow Rate:
9.4 L/min.
Communications:
None
Pump Type:
PD2 (Positive Displacement Pump)
Price (USD)
8,480.00
Each

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Specifications
Certifications/ComplianceCE marked/UL listed
CommunicationsNone
Description(100 Cell Divider)
ModelThermoChill III LR
Pump TypePD2 (Positive Displacement Pump)
RefrigerantR134A
Temperature (Setpoint)-10°C to +30°C
Temperature Stability±0.1°C
Voltage230 V
Cooling CapacityUp to 1900 watts
Electrical Requirements230 V/50 Hz
Flow Rate9.4 L/min.
Temperature Range-10°C to +30°C
Unit SizeEach