TriPlus RSH SMART VOC Sample Prep Station
TriPlus RSH SMART VOC Sample Prep Station
TriPlus RSH SMART VOC Sample Prep Station
TriPlus RSH SMART VOC Sample Prep Station
Thermo Scientific™

TriPlus RSH SMART VOC Sample Prep Station

Extend automation and performance for Volatile Organic Compounds (VOC) in water by HS-GC-MS analysis, enhancing productivity in compliance with regulatory requirements.
Have Questions?
Catalog NumberInjection Mode
1R77010-2010Headspace injection
Catalog number 1R77010-2010
Price (EUR)
-
Injection Mode:
Headspace injection

Streamline Volatile Organic Compounds (VOC) headspace analysis with automated internal standard addition for repeatable results in compliance with official regulations. Automate calibration standard preparation and internal standard addition just before sample incubation to maintain cycle time optimization, with the Thermo Scientific™ TriPlus™ RSH SMART in the dedicated dual-head configuration.

Remove manual operations uncertainty and benefit from enhanced data precision and higher confidence for quantitative results. Experience ppt level sensitivity for VOC in water samples when coupled with the Thermo Scientific™ ISQ™ 7610 Single Quadrupole GC-MS.

Expand automation, performance and versatility for GC and GC/MS applications, while assuring easier and safer operations through consumables ID recognition and usage tracking. The VOC Sample Prep Station ensures high-precision sample handling and eliminates manual labor typically required for standard dilutions and internal standard addition.

Automated sample prep workflow

  • The VOC Sample Prep Station executes an automated workflow for calibration standards dilution and IS addition to standards and samples before incubation for Headspace sampling and GC-MS analysis

SMART Consumables

  • Certified SMART consumables are equipped with a SMART chip containing parameters, ranges and usage history enabling full traceability of sample preparation down to the syringe

Automatic Syringe Changeout

  • Automatic Tool Change (ATC) automates the use of different syringes for liquids and offers the flexibility to expand future applicability of the dual-head configuration
Automated headspace injection for volatile analysis
  • High temperature gas-tight syringe allows direct headspace injection into the GC inlet for increased injection volume flexibility
  • Sample vial capacity of up to 150 x 10 mL/20 mL vials and sample incubation overlapping, facilitate long unattended operation.

Optional 1D barcode reader

  • Save time: Sample information is automatically read, negating logging by hand.
  • Increase efficiency: Reduce errors from manually recording information and tracking samples.
  • Streamline operations: Improve smooth and safe internal operations with sample tracking and management.
Specifications
DescriptionFor the analysis of VOC in water samples. TriPlus RSH SMART in a dedicated dual-head configuration includes a 120 mm x-axis with one head for standards dilution and IS addition (liquid tool) and one head for headspace sampling and injection (HS tool).
Tool ExchangeAutomatic Tool Change (ATC) included
For Use With (Equipment)For the analysis of VOC in water samples. TriPlus RSH SMART in a dedicated dual-head configuration includes a 120 mm x-axis with one head for standards dilution and IS addition (liquid tool) and one head for headspace sampling and injection (HS tool).
Injection ModeHeadspace injection
Injection Speed1 to 100 mL/min, in 1 mL/min increments
Injection Volume0.1 to 5 mL in 0.1 mL steps, depending on syringe
Product TypeTriPlus RSH SMART VOC Sample Prep Station
Sample CapacityUp to 150 headspace vials (10 mL/20 mL)
Unit SizeEach