Thermo Scientific™

Capitol Vial Flip-Top Polypropylene Containers

Catalog number: 2.5WHITE
Thermo Scientific™

Capitol Vial Flip-Top Polypropylene Containers

Catalog number: 2.5WHITE

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

 
Catalog Number
2.5WHITE
Unit Size
Each
Description
2.5 oz. (74mL); White
Style
Standard
Type
Polypropylene Container
Price (USD)
Availability
-
Full specifications
Quantity
-
Description2.5 oz. (74mL); White
Diameter (Metric) Inner50 mm
ColorEvergreen
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)74 mL
No. per Case400
StyleStandard
Volume (English)2.5 oz.
Closure TypeFlip Top
Height (Metric)50 mm
TypePolypropylene Container
Unit SizeEach
Catalog Number
Unit Size
Case of 400
Description
90mL (3 oz.); With skirt top
Style
Skirt top
Type
Polypropylene Container
Price (USD)
Availability
-
Full specifications
Quantity
-
Description90mL (3 oz.); With skirt top
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleSkirt top
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
TypePolypropylene Container
Unit SizeCase of 400
Catalog Number
Unit Size
Case of 240
Description
4 oz. (118 mL); High Profile; White
Style
High Profile
Type
Polypropylene Container
Price (USD)
Price: 140.00
Your price:
Availability
-
Full specifications
Quantity
Description4 oz. (118 mL); High Profile; White
Diameter (Metric) Inner43 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)118 mL
No. per Case250
StyleHigh Profile
Volume (English)4 oz.
Closure TypeFlip Top
Height (Metric)90 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeCase of 240
Catalog Number
Unit Size
Case of 400
Description
3 oz. (90mL); Frego Red
Style
Standard
Type
Polypropylene Container
Price (USD)
Availability
-
Full specifications
Quantity
-
Description3 oz. (90mL); Frego Red
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleStandard
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeCase of 400
Catalog Number
Unit Size
Each
Description
3 oz. (90mL); Gold
Style
Standard
Type
Polypropylene Container
Price (USD)
Availability
-
Full specifications
Quantity
-
Description3 oz. (90mL); Gold
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleStandard
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeEach
Catalog Number
Unit Size
Case of 400
Description
90mL (3 oz.); With write-on space
Style
Write-on space
Type
Polypropylene Container
Price (USD)
Price: 109.00
Your price:
Availability
-
Full specifications
Quantity
Description90mL (3 oz.); With write-on space
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleWrite-on space
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
TypePolypropylene Container
Unit SizeCase of 400
Catalog Number
04HPLTRED
also known as 04HP LTRED
Unit Size
Each
Description
4 oz. (118mL); High profile; Light red
Style
High profile
Type
Vial
Price (USD)
Availability
-
Full specifications
Quantity
-
Description4 oz. (118mL); High profile; Light red
ColorLight Red
MaterialPolypropylene
SterilityAseptic
Volume (Metric)118 mL
StyleHigh profile
Volume (English)4 oz.
Volume (Metric) Total118 mL
Closure TypeFlip Top
Quantity1 Ea.
Certifications/ComplianceFDA Compliant
TypeVial
Unit SizeEach
Catalog Number
04HPWHITE
also known as 04HP WHITE
Unit Size
Each
Description
4 oz. (118mL); High profile; White
Style
High profile
Type
Vial
Price (USD)
Availability
-
Full specifications
Quantity
-
Description4 oz. (118mL); High profile; White
ColorWhite
MaterialPolypropylene
SterilityAseptic
Volume (Metric)118 mL
LevelFDA approved
StyleHigh profile
Volume (English)4 oz.
Volume (Metric) Total118 mL
Closure TypeFlip Top
Quantity1 Ea.
Certifications/ComplianceFDA Compliant
TypeVial
Unit SizeEach
Catalog Number
Unit Size
Case of 250
Description
4 oz. (118mL); High profile; With write-on space
Style
High profile with write-on space
Type
Polypropylene Container
Price (USD)
Availability
-
Full specifications
Quantity
-
Description4 oz. (118mL); High profile; With write-on space
Diameter (Metric) Inner43 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)118 mL
No. per Case250
StyleHigh profile with write-on space
Volume (English)4 oz.
Closure TypeFlip Top
Height (Metric)90 mm
TypePolypropylene Container
Unit SizeCase of 250
Catalog Number
Unit Size
Case of 250
Description
4 oz. (118mL); Low profile; Natural
Style
Low profile
Type
Polypropylene Container
Price (USD)
Price: 122.00
Your price:
Availability
-
Full specifications
Quantity
Description4 oz. (118mL); Low profile; Natural
Diameter (Metric) Inner63 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)118 mL
No. per Case250
StyleLow profile
Volume (English)4 oz.
Closure TypeFlip Top
Height (Metric)50 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeCase of 250
Showing 10 of 37Show more
Catalog NumberSpecificationsUnit SizeDescriptionStyleTypePrice (USD)AvailabilityQuantity
2.5WHITEFull specifications
Each2.5 oz. (74mL); WhiteStandardPolypropylene ContainerRequest A Quote--
Description2.5 oz. (74mL); White
Diameter (Metric) Inner50 mm
ColorEvergreen
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)74 mL
No. per Case400
StyleStandard
Volume (English)2.5 oz.
Closure TypeFlip Top
Height (Metric)50 mm
TypePolypropylene Container
Unit SizeEach
0385Full specifications
Case of 40090mL (3 oz.); With skirt topSkirt topPolypropylene ContainerRequest A Quote--
Description90mL (3 oz.); With skirt top
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleSkirt top
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
TypePolypropylene Container
Unit SizeCase of 400
04HP105B-WHITEFull specifications
Case of 2404 oz. (118 mL); High Profile; WhiteHigh ProfilePolypropylene Container
Price: 140.00
Your price:
-
Description4 oz. (118 mL); High Profile; White
Diameter (Metric) Inner43 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)118 mL
No. per Case250
StyleHigh Profile
Volume (English)4 oz.
Closure TypeFlip Top
Height (Metric)90 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeCase of 240
03CLFREGOREDFull specifications
Case of 4003 oz. (90mL); Frego RedStandardPolypropylene ContainerRequest A Quote--
Description3 oz. (90mL); Frego Red
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleStandard
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeCase of 400
03CLGOLDFull specifications
Each3 oz. (90mL); GoldStandardPolypropylene ContainerRequest A Quote--
Description3 oz. (90mL); Gold
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleStandard
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeEach
03EDM33Full specifications
Case of 40090mL (3 oz.); With write-on spaceWrite-on spacePolypropylene Container
Price: 109.00
Your price:
-
Description90mL (3 oz.); With write-on space
Diameter (Metric) Inner33 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)90 mL
No. per Case400
StyleWrite-on space
Volume (English)3 oz.
Closure TypeFlip Top
Height (Metric)95 mm
TypePolypropylene Container
Unit SizeCase of 400
04HPLTRED
also known as 04HP LTRED
Full specifications
Each4 oz. (118mL); High profile; Light redHigh profileVialRequest A Quote--
Description4 oz. (118mL); High profile; Light red
ColorLight Red
MaterialPolypropylene
SterilityAseptic
Volume (Metric)118 mL
StyleHigh profile
Volume (English)4 oz.
Volume (Metric) Total118 mL
Closure TypeFlip Top
Quantity1 Ea.
Certifications/ComplianceFDA Compliant
TypeVial
Unit SizeEach
04HPWHITE
also known as 04HP WHITE
Full specifications
Each4 oz. (118mL); High profile; WhiteHigh profileVialRequest A Quote--
Description4 oz. (118mL); High profile; White
ColorWhite
MaterialPolypropylene
SterilityAseptic
Volume (Metric)118 mL
LevelFDA approved
StyleHigh profile
Volume (English)4 oz.
Volume (Metric) Total118 mL
Closure TypeFlip Top
Quantity1 Ea.
Certifications/ComplianceFDA Compliant
TypeVial
Unit SizeEach
04HP-SMOOTHFull specifications
Case of 2504 oz. (118mL); High profile; With write-on spaceHigh profile with write-on spacePolypropylene ContainerContact Us ›--
Description4 oz. (118mL); High profile; With write-on space
Diameter (Metric) Inner43 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)118 mL
No. per Case250
StyleHigh profile with write-on space
Volume (English)4 oz.
Closure TypeFlip Top
Height (Metric)90 mm
TypePolypropylene Container
Unit SizeCase of 250
04LPFull specifications
Case of 2504 oz. (118mL); Low profile; NaturalLow profilePolypropylene Container
Price: 122.00
Your price:
-
Description4 oz. (118mL); Low profile; Natural
Diameter (Metric) Inner63 mm
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)118 mL
No. per Case250
StyleLow profile
Volume (English)4 oz.
Closure TypeFlip Top
Height (Metric)50 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypePolypropylene Container
Unit SizeCase of 250
Showing 10 of 37Show more
  • Food grade polypropylene
  • Airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 1.5 to 8 oz.

Recommended for:

Dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text