Thermo Scientific™

20 mm Headspace Vials, Septum, and Caps

Catalog number: 20-LLX
Thermo Scientific™

20 mm Headspace Vials, Septum, and Caps

Catalog number: 20-LLX

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

 
Catalog Number
20-LLX
Unit Size
Each
Description
Septum for 20mm Crimp Caps
Diameter (Metric) Inner
20 mm
Material
Silicone
Color
Price (USD)
Availability
***
Full specifications
Quantity
-
DescriptionSeptum for 20mm Crimp Caps
Diameter (Metric) Inner20 mm
MaterialSilicone
Material (Septa)Silicone/PTFE
Closure TypeSeptum Only
Height (Metric)3 mm
Quantity100
Thickness (Metric)0.25 mm
Unit SizeEach
Catalog Number
Unit Size
Pack of 125
Description
10mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Inner
22.5 mm
Material
Glass
Color
Clear
Price (USD)
99.00
Your Price:
Availability
***
Full specifications
Quantity
Description10mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleRound Bottom
Volume (Metric) Total12 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)46 mm
Quantity125
Closure Size20 mm
Marking SpotYes
Volume (Metric) Usable10 mL
Unit SizePack of 125
Catalog Number
Unit Size
Pack of,100
Description
Headspace Vial, Square Crimp Top, 75.5 x 22.5 mm, Round Bottom
Diameter (Metric) Inner
22.5 mm
Material
Glass
Color
Clear
Price (USD)
25.00
Your Price:
Availability
***
Full specifications
Quantity
DescriptionHeadspace Vial, Square Crimp Top, 75.5 x 22.5 mm, Round Bottom
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
MaterialGlass
Volume (Metric)20 mL
Volume (Metric) Residual0.8 mL
Volume (Metric) Working1.5 mL
Base StyleRound Bottom
Volume (Metric) Total2 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)75.5 mm
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of,100
Catalog Number
Unit Size
-
Description
10mL; 20mm; Amber Crimp Top Vial
Diameter (Metric) Inner
Material
Glass
Color
Amber
Price (USD)
Availability
***
Full specifications
Quantity
-
Description10mL; 20mm; Amber Crimp Top Vial
Diameter (Metric) Opening20 mm
ColorAmber
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Volume (Metric) Total12 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)46 mm
Quantity125
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable10 mL
Unit Size-
Catalog Number
Unit Size
Pack of 125
Description
20mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Inner
22.5 mm
Material
Glass
Color
Clear
Price (USD)
99.00
Your Price:
Availability
***
Full specifications
Quantity
Description20mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)21 mL
Base StyleRound Bottom
Volume (Metric) Total21 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)75 mm
Quantity125
Closure Size20 mm
Marking SpotYes
Volume (Metric) Usable20 mL
Unit SizePack of 125
Catalog Number
Unit Size
Case of 1000
Description
20mL; Clear; Crimp top vial
Diameter (Metric) Inner
22.5 mm
Material
Glass
Color
Clear
Price (USD)
539.00
Your Price:
Availability
***
Full specifications
Quantity
Description20mL; Clear; Crimp top vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)21 mL
Base StyleFlat Bottom
Volume (Metric) Total21 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)75 mm
Quantity1000
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable20 mL
Unit SizeCase of 1000
Catalog Number
Unit Size
Pack of 100
Description
CAP WITH BLUE CHLOROBUTYL/PTFE SEAL
Diameter (Metric) Inner
20 mm
Material
Chlorobutyl
Color
Gray
Price (USD)
90.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorSilver
DescriptionCAP WITH BLUE CHLOROBUTYL/PTFE SEAL
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorGray
MaterialChlorobutyl
SeptumBLUE CHLOROBUTYL/PTFE SEAL
Closure MaterialAluminum
Closure TypeCrimp Cap with Septum
Quantity100
Thickness (Metric)3.0 mm
TypeCap with Blue Chlorobutyl/PTFE Seal
Closure Size20 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
20mm Crimp Cap, 9.5mm hole
Diameter (Metric) Inner
20 mm
Material
PTFE
Color
Blue
Price (USD)
137.00
Your Price:
Availability
***
Full specifications
Quantity
Closure ColorSilver
Description20mm Crimp Cap, 9.5mm hole
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorBlue
MaterialPTFE
SeptumNatural PTFE/Blue Silicone
Material (Septa)Silicone/PTFE
Closure MaterialAluminum
Closure TypeCrimp Cap
Quantity100
Thickness (Metric)9.5 mm
Closure Size20 mm
Unit SizePack of 100
Catalog Number
Unit Size
Case of 1000
Description
6mL; Flat Bottom; Beveled Edge Crimp Top Vial
Diameter (Metric) Inner
22 mm
Material
Glass
Color
Clear
Price (USD)
398.00
Your Price:
Availability
***
Full specifications
Quantity
Description6mL; Flat Bottom; Beveled Edge Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22 mm
ColorClear
Diameter (Metric) Outer22 mm
MaterialGlass
Volume (Metric)9 mL
Base StyleFlat Bottom
Volume (Metric) Total9 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)38 mm
Quantity1000
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable6 mL
For Use With (Equipment)Carlo Erba™ and Agilent™ Units
Unit SizeCase of 1000
Catalog Number
Unit Size
Pack of 100
Description
10mL Flat Bottom Headspace Vial, Beveled Edge Crimp Top
Diameter (Metric) Inner
23 mm
Material
Glass
Color
Clear
Price (USD)
41.00
Your Price:
Availability
***
Full specifications
Quantity
Description10mL Flat Bottom Headspace Vial, Beveled Edge Crimp Top
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner23 mm
ColorClear
Diameter (Metric) Outer23 mm
MaterialGlass
Volume (Metric)12.5 mL
Base StyleFlat Bottom
Volume (Metric) Total12.5 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)46 mm
Quantity100
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable10 mL
For Use With (Equipment)Carlo Erba™ and Agilent™ Units
Unit SizePack of 100
Showing 10 of 70Show more
Catalog NumberSpecificationsUnit SizeDescriptionDiameter (Metric) InnerMaterialColorPrice (USD)AvailabilityQuantity
20-LLXFull specifications
EachSeptum for 20mm Crimp Caps20 mmSiliconeRequest A Quote***-
DescriptionSeptum for 20mm Crimp Caps
Diameter (Metric) Inner20 mm
MaterialSilicone
Material (Septa)Silicone/PTFE
Closure TypeSeptum Only
Height (Metric)3 mm
Quantity100
Thickness (Metric)0.25 mm
Unit SizeEach
60180-504Full specifications
Pack of 12510mL; 20mm; Clear Crimp Top Vial22.5 mmGlassClear
99.00
Your Price:
***
Description10mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleRound Bottom
Volume (Metric) Total12 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)46 mm
Quantity125
Closure Size20 mm
Marking SpotYes
Volume (Metric) Usable10 mL
Unit SizePack of 125
CHCV20-14Full specifications
Pack of,100Headspace Vial, Square Crimp Top, 75.5 x 22.5 mm, Round Bottom22.5 mmGlassClear
25.00
Your Price:
***
DescriptionHeadspace Vial, Square Crimp Top, 75.5 x 22.5 mm, Round Bottom
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
MaterialGlass
Volume (Metric)20 mL
Volume (Metric) Residual0.8 mL
Volume (Metric) Working1.5 mL
Base StyleRound Bottom
Volume (Metric) Total2 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)75.5 mm
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of,100
60180-505Full specifications
-10mL; 20mm; Amber Crimp Top VialGlassAmberRequest A Quote***-
Description10mL; 20mm; Amber Crimp Top Vial
Diameter (Metric) Opening20 mm
ColorAmber
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Volume (Metric) Total12 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)46 mm
Quantity125
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable10 mL
Unit Size-
60180-506Full specifications
Pack of 12520mL; 20mm; Clear Crimp Top Vial22.5 mmGlassClear
99.00
Your Price:
***
Description20mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)21 mL
Base StyleRound Bottom
Volume (Metric) Total21 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)75 mm
Quantity125
Closure Size20 mm
Marking SpotYes
Volume (Metric) Usable20 mL
Unit SizePack of 125
60180-741Full specifications
Case of 100020mL; Clear; Crimp top vial22.5 mmGlassClear
539.00
Your Price:
***
Description20mL; Clear; Crimp top vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)21 mL
Base StyleFlat Bottom
Volume (Metric) Total21 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)75 mm
Quantity1000
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable20 mL
Unit SizeCase of 1000
60180-513Full specifications
Pack of 100CAP WITH BLUE CHLOROBUTYL/PTFE SEAL20 mmChlorobutylGray
90.00
Your Price:
***
Closure ColorSilver
DescriptionCAP WITH BLUE CHLOROBUTYL/PTFE SEAL
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorGray
MaterialChlorobutyl
SeptumBLUE CHLOROBUTYL/PTFE SEAL
Closure MaterialAluminum
Closure TypeCrimp Cap with Septum
Quantity100
Thickness (Metric)3.0 mm
TypeCap with Blue Chlorobutyl/PTFE Seal
Closure Size20 mm
Unit SizePack of 100
60180-511Full specifications
Pack of 10020mm Crimp Cap, 9.5mm hole20 mmPTFEBlue
137.00
Your Price:
***
Closure ColorSilver
Description20mm Crimp Cap, 9.5mm hole
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorBlue
MaterialPTFE
SeptumNatural PTFE/Blue Silicone
Material (Septa)Silicone/PTFE
Closure MaterialAluminum
Closure TypeCrimp Cap
Quantity100
Thickness (Metric)9.5 mm
Closure Size20 mm
Unit SizePack of 100
C4020-60Full specifications
Case of 10006mL; Flat Bottom; Beveled Edge Crimp Top Vial22 mmGlassClear
398.00
Your Price:
***
Description6mL; Flat Bottom; Beveled Edge Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22 mm
ColorClear
Diameter (Metric) Outer22 mm
MaterialGlass
Volume (Metric)9 mL
Base StyleFlat Bottom
Volume (Metric) Total9 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)38 mm
Quantity1000
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable6 mL
For Use With (Equipment)Carlo Erba™ and Agilent™ Units
Unit SizeCase of 1000
C4020-10Full specifications
Pack of 10010mL Flat Bottom Headspace Vial, Beveled Edge Crimp Top23 mmGlassClear
41.00
Your Price:
***
Description10mL Flat Bottom Headspace Vial, Beveled Edge Crimp Top
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner23 mm
ColorClear
Diameter (Metric) Outer23 mm
MaterialGlass
Volume (Metric)12.5 mL
Base StyleFlat Bottom
Volume (Metric) Total12.5 mL
Vial Type20 mm Headspace Crimp Vial
Closure TypeCrimp
Height (Metric)46 mm
Quantity100
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable10 mL
For Use With (Equipment)Carlo Erba™ and Agilent™ Units
Unit SizePack of 100
Showing 10 of 70Show more
  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References