Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Description | Magnetic, PTFE/Blue Silicone Septa, 3 mm thick, 8 mm hole |
Color | Red, Silver, Blue |
Material | Silicone, Aluminum/Tin Plate |
Septum | PTFE/Blue Silicone |
Thickness (Metric) | 3 mm |
Type | Magnetic Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Headspace Vials |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Color | Septum | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
20-MCBCR-CBT3 also known as 20-MCBC(R)-CBT3 | Each | Red | PTFE/Blue Silicone | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.