CryoPlus™ Temperature Recorder
Product Image
Thermo Scientific™

CryoPlus™ Temperature Recorder

Record seven days of temperature performance using the Thermo Scientific™ CryoPlus™ Temperature Recorder, for use with CryoPlus™ LN2 cryopreservation storage systems.
製品番号(カタログ番号)電圧
201280220 V
201175115 V
製品番号(カタログ番号) 201280
価格(JPY)
-
見積もりを依頼する
電圧:
220 V
Record seven days of temperature performance using the Thermo Scientific™ CryoPlus™ Temperature Recorder, for use with CryoPlus LN2 cryopreservation storage systems.
Features:
  • 6 in. (15.2cm) dia.
  • With single pen and chart drive
  • -100°C to -200°C temperature range

Ordering Information:

Custom installed; contact your Sales Representative to specify top, left side or right side mount.

  • Warranty varies by country, please contact us for details
  • 仕様
    概要Thermo Scientific CryoPlus recorder kit, 220V, 50Hz
    使用対象 (装置)CryoPlus 1,2,3,4
    静止保持時間7 Days
    タイプTemperature Recorder
    モニタリングオプションRecorder
    温度範囲-100°C to -200°C
    電圧220 V
    Unit SizeEach