Nalgene Sustain BPA/BPS-Free Bottles
Thermo Scientific™

Nalgene Sustain BPA/BPS-Free Bottles

We created the water bottle category and we want to help with all your hydration needs
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityClosure ColorColorClosure Size
2021-343232 oz.Cornflower BluePastel Green38 mm
2020-563232 oz.Pastel GreenCornflower Blue63 mm
2020-5632PK32 oz.Pastel GreenCornflower Blue63 mm
2020-573232 oz.Cornflower BluePastel Green63 mm
2020-5732PK32 oz.Cornflower BluePastel Green63 mm
2020-583232 oz.PeriwinkleMarmalade Orange63 mm
2020-5832PK32 oz.PeriwinkleMarmalade Orange63 mm
2021-333232 oz.Pastel GreenCornflower Blue38 mm
2021-3332PK32 oz.Pastel GreenCornflower Blue38 mm
2021-3432PK32 oz.Cornflower BluePastel Green38 mm
2021-353232 oz.PeriwinkleMarmalade Orange28 mm
2021-3532PK32 oz.PeriwinkleMarmalade Orange28 mm
5565-212424 oz.FrostCoral20 mm
5565-2124PK24 oz.FrostCoral20 mm
5565-262424 oz.GlacialSlate Blue20 mm
5565-2624PK24 oz.GlacialSlate Blue20 mm
5565-322424 oz.SmokeGray20 mm
5565-3224PK24 oz.SmokeGray20 mm
Catalog number 2021-3432
Price (EUR)
-
Capacity:
32 oz.
Closure Color:
Cornflower Blue
Color:
Pastel Green
Closure Size:
38 mm
Nalgene bottles are now made with a revolutionary resin powered by new recycling technology that transforms plastic destined for landfills into high-performance BPA/BPS-free bottles. This material is derived from 50% waste plastic (using ISCC certified mass balance), further offsetting the use of fossil fuels and lowering greenhouse gas emissions.
  • Dishwasher Safe
  • BPA/BPS Free
  • Fits Ice Cubes
  • Lightweight
  • Recyclable
  • Fits Filtration devices
Specifications
Capacity32 oz.
Closure ColorCornflower Blue
Closure MaterialPolypropelyne
Closure Size38 mm
Closure TypeScrew Top
Diameter (English)3.5 .
Diameter (Metric)89 mm
For Use With (Application)Hydration
GraduationsYes
Height (English)8.25 in.
Height (Metric)21 cm
Max. Temperature (English)212°F
Max. Temperature (Metric)100°C
Nominal Capacity32 oz.
ColorPastel Green
Unit SizeCase of 6