Nalgene Sustain BPA/BPS-Free Bottles
Thermo Scientific™

Nalgene Sustain BPA/BPS-Free Bottles

We created the water bottle category and we want to help with all your hydration needs
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityClosure ColorColorClosure Size
2021-353232 oz.PeriwinkleMarmalade Orange28 mm
2020-563232 oz.Pastel GreenCornflower Blue63 mm
2020-5632PK32 oz.Pastel GreenCornflower Blue63 mm
2020-573232 oz.Cornflower BluePastel Green63 mm
2020-5732PK32 oz.Cornflower BluePastel Green63 mm
2020-583232 oz.PeriwinkleMarmalade Orange63 mm
2020-5832PK32 oz.PeriwinkleMarmalade Orange63 mm
2021-333232 oz.Pastel GreenCornflower Blue38 mm
2021-3332PK32 oz.Pastel GreenCornflower Blue38 mm
2021-343232 oz.Cornflower BluePastel Green38 mm
2021-3432PK32 oz.Cornflower BluePastel Green38 mm
2021-3532PK32 oz.PeriwinkleMarmalade Orange28 mm
5565-212424 oz.FrostCoral20 mm
5565-2124PK24 oz.FrostCoral20 mm
5565-262424 oz.GlacialSlate Blue20 mm
5565-2624PK24 oz.GlacialSlate Blue20 mm
5565-322424 oz.SmokeGray20 mm
5565-3224PK24 oz.SmokeGray20 mm
Catalog number 2021-3532
Price (MXN)
-
Capacity:
32 oz.
Closure Color:
Periwinkle
Color:
Marmalade Orange
Closure Size:
28 mm
Nalgene bottles are now made with a revolutionary resin powered by new recycling technology that transforms plastic destined for landfills into high-performance BPA/BPS-free bottles. This material is derived from 50% waste plastic (using ISCC certified mass balance), further offsetting the use of fossil fuels and lowering greenhouse gas emissions.
  • Dishwasher Safe
  • BPA/BPS Free
  • Fits Ice Cubes
  • Lightweight
  • Recyclable
  • Fits Filtration devices
Specifications
Capacity32 oz.
Closure ColorPeriwinkle
Closure MaterialPolypropelyne
Closure Size28 mm
Closure TypeScrew Top
Diameter (English)3.5 in.
Diameter (Metric)21 cm
For Use With (Application)Hydration
Height (English)8.25 in.
Height (Metric)89 mm
Temperature Range (Metric)212°F
Thickness (English)100°C
Weight (English)6.25 oz.
Weight (Metric)177.25 g
ColorMarmalade Orange
Unit SizeCase of 6