Pierce™ D-Galactose Agarose

Catalog number:  20372B

Thermo Scientific™  Related applications: Protein Purification & Isolation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific Pierce D-Galactose Agarose enables purification of lectins, galactosidases and other galactose-binding molecules.

The immobilized D-galactose is a beaded agarose affinity resin that enables purification of agglutinins, lectins, toxins, and other galactose-binding proteins, N-acetylgalactosamine-binding proteins or carbohydrate-binding proteins. This purification method is milder and/or more specific than other methods, allowing protein recovery in a manner that preserves activity for downstream applications.

Features of D-Galactose Agarose:

• Ligand: thio-alpha-D-galactose
• Synonyms: thio-alpha-gal, thio-gal
• Support: crosslinked 6% beaded agarose
• Binding capacity: at least 20 mg jacalin per milliliter of settled resin
• Format: 50% resin slurry in 0.02% sodium azide
• Storage: 4°C

Applications:
• Human alpha-galactosidase A purification1
• C-type lectin purification2
E. coli heat labile enterotoxin purification3,4
• Cholera toxin (CT) purification4,5
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Type: Affinity, Agarose Resin
Format: Bottle(s)
Immobilized Phase: D-Galactose
Product Line: Pierce™
Product Size: Custom

Contents & storage

Store at 4°C.

Documents

Manuals & protocols