Round Visotubes
Round Visotubes
Cryo Bio Systems™

Round Visotubes

Cryo Bio System Round Visotubes are ideal for freezing and storage of straws containing biological materials.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoColorDiámetro (métrico)
20499Transparente9,2 mm
20515Naranja12 mm
20518Azul13 mm
Número de catálogo 20499
Precio (MXN)
-
Solicite un presupuesto
Color:
Transparente
Diámetro (métrico):
9,2 mm

Cryo Bio System Round Visotubes are ideal for freezing and storage of straws containing biological materials.

Cryo Bio System High Security straws are inserted in visotubes available in polygonal, round and hexagonal shapes.

Especificaciones
Diámetro (métrico)9,2 mm
Para utilizar con (aplicación)10 Round Visotubes Can be Inserted Into 35 mm Goblet; 37 Round Visotubes Can be Inserted Into 65 mm Goblet
Altura exterior (métrico)120 mm
Cantidad10/Pk.
ColorTransparente
Para utilizar con (equipo)Liquid Nitrogen Tanks, Freezers
Admite10 x 0.25 mL PETG straws; 5 x 0.5 mL PETG straws; 6 HSV High Security straws; 3 High Security straws
EsterilidadNon-sterile
TipoRound Visotube
Unit SizeEach