ART™ Barrier Pipette Tips in Hinged Racks
Thermo Scientific™

ART™ Barrier Pipette Tips in Hinged Racks

Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ModelFormatTip StyleUnit Size
2070-05-HR300 μLART BarrierRackLow RetentionCase of 4800
2139-HR10 μLART 10Hinged RackUniversal FitCase of 4800
2139-HRPK10 μLART 10Hinged RackUniversal FitPack of 960
2139-05-HR10 μLART 10Hinged RackLow RetentionCase of 4800
2139-05-HRPK10 μLART 10Hinged RackLow RetentionPack of 960
2149E-HR10 μLART 10 Ultra-microHinged RackUltra-microCase of 4800
2149E-HRPK10 μLART 10 Ultra-microHinged RackUltra-microPack of 960
2149E-05-HR10 μLART 20E Ultra-microHinged RackLow RetentionCase of 4800
2149E-05-HRPK10 μLART 20E Ultra-microHinged RackLow RetentionPack of 960
2149P-HR20 μLART 20PHinged RackUniversal FitCase of 4800
2149P-HRPK20 μLART 20PHinged RackUniversal FitPack of 960
2149P-05-HR20 μLART 20PHinged RackLow RetentionCase of 4800
2149P-05-HRPK
also known as 2149P-05-HR
20 μLART 20PHinged RackLow RetentionPack of 960
2065-HR100 μLART 100Hinged RackUniversal FitCase of 4800
2065-HRPK100 μLART 100Hinged RackUniversal FitPack of 960
2065E-HR100 μLART 100EHinged RackUniversal FitCase of 4800
2065E-HRPK100 μLART 100EHinged RackUniversal FitPack of 960
2065E-05-HR100 μLART 100EHinged RackLow RetentionCase of 4800
2065E-05-HRPK100 μLART 100EHinged RackLow RetentionPack of 960
2069-HR200 μLART 200Hinged RackUniversal FitCase of 4800
2069-HRPK200 μLART 200Hinged RackUniversal FitPack of 960
2069-05-HR200 μLART 200Hinged RackLow RetentionCase of 4800
2069-05-HRPK200 μLART 200Hinged RackLow RetentionPack of 960
2070-HR300 μLART BarrierRackUniversal FitCase of 4800
2070-HRPK300 μLART BarrierRackUniversal FitPack of 960
2070-05-HRPK300 μLART BarrierRackLow RetentionPack of 960
2179-HR1000 μLART BarrierHinged RackUniversal FitCase of 3072
2179-HRPK1000 μLART BarrierHinged RackUniversal FitPack of 768
Catalog number 2070-05-HR
Price (EUR)
-
Volume (Metric):
300 μL
Model:
ART Barrier
Format:
Rack
Tip Style:
Low Retention
Unit Size:
Case of 4800
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
DescriptionART Barrier, Filtered, Sterile, Rack
Length (English)2.3 in.
Length (Metric)5.84 cm
ModelART Barrier
ColorNatural
FilteredFiltered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilitySterile
Tip StyleLow Retention
Volume (Metric)300 μL
Unit SizeCase of 4800