Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure
Actual product may vary
Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure
Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2100-0016PK
also known as 2100-0016
500 mL48 mmPack of 1
2100-0004125 mL33 mmCase of 6
2100-0004PK
also known as 2100-0004
125 mL33 mmPack of 1
2100-0008250 mL43 mmCase of 4
2100-0008PK
also known as 2100-0008
250 mL43 mmPack of 1
2100-00321 L53 mmCase of 4
Catalog number 2100-0016PK
also known as 2100-0016
Price (EUR)
-
Capacity (Metric):
500 mL
Closure Size:
48 mm
Unit Size:
Pack of 1

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.

Features:

  • Clear
  • Withstand temperatures from -105°C (-157°F)
  • Tefzel™ ETFE caps included
  • Leakproof†

Warranty: 90 days

Note: Before autoclaving, completely disengage threads or remove closure

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity (English)16 oz.
Certifications/ComplianceCCD 077, SW-CDC-001501, EN-8-1007-22-0912
Closure ColorNatural, translucent
Closure MaterialTefzel™ ETFE
Closure Size48 mm
Closure TypeScrew Cap
Diameter (Metric)71 mm
Diameter (Metric) Inner Neck38 mm
For Use With (Application)Storage, Transportation ​
Height (English)6.49 in.
Height (Metric)165 mm
Neck Finish48 mm
Product TypeWide Mouth Bottle
ShapeRound
Temperature Range (Metric)-100°C to 260°C
Through the Closure DispensingNo
Workflow StepUpstream process solution storage. Upstream Validation
Capacity (Metric)500 mL
Closure IncludedYes
ColorTranslucent
MaterialTeflon FEP
MouthWide
SterilityNon-sterile
Unit SizePack of 1

Frequently asked questions (FAQs)

Why are your Nalgene containers and caps always different materials?

In order to function as a leakproof system without a liner (one of the key advantages of our laboratory and packaging products), the surfaces of the container and closure that meet and push together when tightened must be dissimilar materials with different hardnesses. Even our polypropylene copolymer (PPCO) bottles with polypropylene homopolymer (PP) bottles are different enough to function properly. On some larger carboy products, this difference cannot be sufficiently maintained so a pliable thermoplastic elastomer (TPE) gasket is added for proper leakproof seal function.