HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
21005-102130100 mm2.1 mm
21005-05463050 mm4.6 mm
21005-254630250 mm4.6 mm
21005-104630100 mm4.6 mm
21005-154630150 mm4.6 mm
Catalog number 21005-102130
Price (USD)
-
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm

Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.

HyPURITY ADVANCE HPLC columns offer:

  • A polar embedded stationary phase for alternate selectivity
  • Ideal for high throughput fast analyses
  • Enhanced aqueous stability
  • Exceptional peak shape for acids, bases and chelators
  • 3μm and 5μm particle sizes available in a wide range of column geometries
  • Suitable for LC/MS due to exceptionally low bleed
  • Ideally suited to a variety of pharmaceutical applications
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Packing MaterialSilica
Stationary PhaseC8
Surface Area200 m²/g
USP TypeL7
Carbon Load9%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size190 Å
Unit SizeEach