Nalgene™ Wide-Mouth EP Tox/TCLP Bottle Made With Teflon™ FEP, includes PFA-lined Closure
Thermo Scientific™

Nalgene™ Wide-Mouth EP Tox/TCLP Bottle Made With Teflon™ FEP, includes PFA-lined Closure

Thermo Scientific™ Nalgene™ Wide-Mouth Teflon™ EP Tox/TCLP Bottles can be used at high and low temperatures for trace metal analysis and applications with organic solvents.
Have Questions?
Catalog NumberCapacity (Metric)
2101-2200PK
also known as 2101-2200
2.2 L
Catalog number 2101-2200PK
also known as 2101-2200
Price (BRL)
-
Capacity (Metric):
2.2 L

Use Thermo Scientific™ Nalgene™ Wide-Mouth EP Tox/TCLP Bottle made with Teflon™ FEP with PFA-lined Closure at high and low temperatures for trace metal analysis and applications with organic solvents. Offering laboratories a safer alternative without sacrificing needed accuracy, these bottles are specially designed for US EPA Method 1311: Toxicity Characteristic Launching Program (TCLP).

  • Temperature-resistant PTFE resin FEP bottle has wide mouth for testing large-sized samples
  • Autoclavable
  • Leakproof†
  • PTFE resin-lined polypropylene caps included

Notes:

Completely disengage threads before autoclaving.

These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes.

Specifications
AutoclavableAutoclavable
Certifications/ComplianceSpecifically designed for U.S. EPA Method 1311: Toxicity Characteristic Leaching Program (TCLP)
Closure ColorWhite
Closure LinerTeflon
Closure MaterialPolypropylene
Closure Size100 mm
Closure TypeScrew Cap
Diameter (English)4.7 in.
Diameter (English) Inner3.5 in.
Diameter (Metric)119 mm
Diameter (Metric) Inner89 mm
For Use With (Application)Storage, Transportation ​
Height (English)9.5 in.
Height (Metric)241 mm
No. per Case2/Cs.
No. per Pack1 Ea.
Product LineEP Tox/TCLP Bottle
ShapeRound
Workflow StepUpstream process solution storage. Upstream Validation
Capacity (Metric)2.2 L
ColorTranslucent
MaterialTeflon FEP
MouthWide
SterilityNon-sterile
Unit SizePack of 1