Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
Thermo Scientific™

Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles

Store, ship and package light-sensitive contents with these wide-mouth amber bottles, offering excellent chemical resistance to most acids, bases and alcohols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2106-000260 mL28 mmCase of 72
2106-000130 mL28 mmCase of 72
2106-0001PK
also known as 2106-0001
30 mL28 mmPack of 12
2106-0002PK
also known as 2106-0002
60 mL28 mmPack of 12
2106-0004125 mL38 mmCase of 72
2106-0004PK
also known as 2106-0004
125 mL38 mmPack of 12
2106-0008250 mL43 mmCase of 72
2106-0008PK
also known as 2106-0008
250 mL43 mmPack of 12
2106-0016500 mL53 mmCase of 48
2106-0016PK
also known as 2106-0016
500 mL53 mmPack of 12
2106-00321 L63 mmCase of 24
2106-0032PK
also known as 2106-0032
1 L63 mmPack of 6
Catalog number 2106-0002
Price (USD)
247.64
Online exclusive
309.55
Save 61.91
Case of 72
Capacity (Metric):
60 mL
Closure Size:
28 mm
Unit Size:
Case of 72
Price (USD)
247.64
Online exclusive
309.55
Save 61.91
Case of 72

Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high-density polyethylene bottles feature an easy-to-fill wide mouth and are leakproof† when used with Nalgene closures.

  • Opaque amber reduces UV light transmissions to protect light-sensitive contents
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle where exposure to light needs to be restricted
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Comply with USP XXIII requiremnts for maximum light transmission
  • Leakproof† when used with Nalgene closures
  • Bottle and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Includes:

Amber polypropylene screw caps

.

Recycling Information: Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity2 oz., 60 mL
Capacity (English)2 oz.
Certifications/ComplianceMeets U.S. Pharmacopoeia 23 requirements for maximum light transmission; Comply with USP XXIII requiremnts for maximum light transmission
Closure ColorAmber
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
DescriptionLab Quality Amber Wide-Mouth Bottle
Diameter (Metric)39 mm
Diameter (Metric) Inner Neck21 mm
Height (English)3.38 in.
Height (Metric)86 mm
Neck Finish28 mm
No. per Case72
No. per Pack12
Product TypeWide Mouth Lab Quality Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)60 mL
Closure IncludedYes
ColorAmber
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 72

Frequently asked questions (FAQs)

I need a polypropylene product but all I can find is polypropylene copolymer. What‘s the difference?

At the molecular level, polypropylene copolymer consists of a pattern of co-polymerized ethylene and propylene monomer “units” and so in some ways could be considered a “mixture” of polyethylene and polypropylene. It was created in order to combine some of the ideal properties of each; i.e., the high-temperature warping resistance of polypropylene and the low-temperature brittleness resistance of polyethylene. The polymer industry's standard nomenclature for this material is polypropylene copolymer. In common parlance, however, “polypropylene” can often refer to copolymer (PPCO) as well as “pure” polypropylene (homopolymer, PP or PPHO) consisting entirely of propylene monomers. Many of the product molds we use for PPCO items were set up to stamp a “PP” material specification on the base, which can be misleading. Our specification sheets and compliance certificates, however, always accurately identify the material in question.

Why are your Nalgene containers and caps always different materials?

In order to function as a leakproof system without a liner (one of the key advantages of our laboratory and packaging products), the surfaces of the container and closure that meet and push together when tightened must be dissimilar materials with different hardnesses. Even our polypropylene copolymer (PPCO) bottles with polypropylene homopolymer (PP) bottles are different enough to function properly. On some larger carboy products, this difference cannot be sufficiently maintained so a pliable thermoplastic elastomer (TPE) gasket is added for proper leakproof seal function.