Nalgene™ Wide-Mouth PMP Bottles with Closure
Actual product may vary
Nalgene™ Wide-Mouth PMP Bottles with Closure
Nalgene™ Wide-Mouth PMP Bottles with Closure
Nalgene™ Wide-Mouth PMP Bottles with Closure

Nalgene™ Wide-Mouth PMP Bottles with Closure

Carry out a wide array of applications with chemically-resistant Thermo ScientificTM NalgeneTM Wide-Mouth PMP Bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2107-0008250 mL43 mm
2107-00321 L53 mm
Catalog number 2107-0008
HSN 39233090
Price (INR)
89,066.00
Case
Capacity (Metric):
250 mL
Closure Size:
43 mm
Price (INR)
89,066.00
Case
Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F). Made from high quality laboratory grade plastic materials for reliably low leachables and extractables.
  • Designed to tolerate a wide range of temperatures
  • Resistant to acids and bases
  • Better clarity than other bottles of similar chemical resistance
  • Linerless caps for leakproof† performance



Recycling Information: Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity8 oz., 250 mL
Capacity (Metric)250 mL
ColorClear
DescriptionWide-Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialPMP
No. per Case24
No. per Pack4
SterilityNon-sterile
Closure ColorNatural
Neck Finish43 mm
Closure IncludedYes
GraduatedNo
MouthWide
Height (Metric)125 mm
Width (English)2.35 in.
Height (English)5.05 in.
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size43 mm
Diameter (Metric)58 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
AutoclavableAutoclavable
Capacity (English)8 oz.
ShapeRound
Product TypeWide Mouth Bottle
Unit SizeCase