Nalgene™ Wide-Mouth PMP Bottles with Closure
Nalgene™ Wide-Mouth PMP Bottles with Closure
Nalgene™ Wide-Mouth PMP Bottles with Closure
Nalgene™ Wide-Mouth PMP Bottles with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth PMP Bottles with Closure

Carry out a wide array of applications with chemically-resistant Thermo ScientificTM NalgeneTM Wide-Mouth PMP Bottles.
Catalog NumberCapacity (Metric)Closure Size
2107-0008PK
also known as 2107-0008
250 mL43 mm
2107-0016PK
also known as 2107-0016
500 mL48 mm
2107-0032PK
also known as 2107-0032
1 L53 mm
Catalog number 2107-0008PK
also known as 2107-0008
Price (JPY)
11,020
Online offer
Ends: 27-Mar-2026
13,760
Save 2,740 (20%)
Pack of 4
Capacity (Metric):
250 mL
Closure Size:
43 mm
Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F). Made from high quality laboratory grade plastic materials for reliably low leachables and extractables.
  • Designed to tolerate a wide range of temperatures
  • Resistant to acids and bases
  • Better clarity than other bottles of similar chemical resistance
  • Linerless caps for leakproof† performance



Recycling Information: Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity8 oz., 250 mL
Closure ColorNatural
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size43 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Bottle
Diameter (Metric)58 mm
Diameter (Metric) Inner Neck33 mm
Height (English)5.05 in.
Height (Metric)125 mm
Neck Finish43 mm
No. per Case24
No. per Pack4
Through the Closure DispensingNo
Width (English)2.35 in.
Capacity (English)8 oz.
Capacity (Metric)250 mL
Closure IncludedYes
ColorClear
GraduatedNo
MaterialPMP
MouthWide
Product TypeWide Mouth Bottle
ShapeRound
SterilityNon-sterile
Unit SizePack of 4