TraceGOLD™ TG-200LPGC-MS Column, 10 m x 0.32 mm I.D. x 1.0 μm with 5 m x 0.15 mm I.D. Safeguard Column
Thermo Scientific™

TraceGOLD™ TG-200LPGC-MS Column, 10 m x 0.32 mm I.D. x 1.0 μm with 5 m x 0.15 mm I.D. Safeguard Column

Achieve faster MS vacuum analysis with the Thermo Scientific™ TraceGOLD™ TG-200LPGC-MS Column. Featuring a narrow safeguard, this column delivers results at least three times faster than conventional methods. Ideal for high-efficiency laboratory workflows.

Have Questions?
Número de catálogo 21084-4425
Precio (USD)
-

The TG-200LPGC-MS Column offers rapid analysis for MS vacuum applications. With its narrow safeguard design, this column ensures high-speed performance and reliable results, making it an essential tool for advanced laboratory environments.

  • Fast analysis method for MS vacuum applications
  • At least three times faster than conventional methods
  • High-efficiency performance
  • Reliable and consistent results

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificaciones
DescripciónTraceGOLD™ TG-200LPGC-MS Column, 10 m x 0.32 mm I.D. x 1.0 μm with 5 m x 0.15 mm I.D. Safeguard Column
Para utilizar con (aplicación)MS vacuum analysis, Fast analysis, Fluorocarbons, Glycols and Ketones
Temperatura máxima340°C
PolaridadMid-Polar
Diámetro interior (métrico)0.32 mm
Grosor de película1 μm
Longitud (métrico)10 m
Línea de productosTraceGOLD
Fase estacionariaTG-200LPGC-MS: Trifluoropropylmethyl polysiloxane
Tipo USPG6
Unit SizeEach