TraceGOLD™ TG-5LPGC-MS Column, 10 m x 0.32 mm I.D. x 1 μm with 5 m x 0.15 mm I.D. Safeguard Column
Thermo Scientific™

TraceGOLD™ TG-5LPGC-MS Column, 10 m x 0.32 mm I.D. x 1 μm with 5 m x 0.15 mm I.D. Safeguard Column

Achieve faster MS vacuum analysis with the Thermo Scientific™ TraceGOLD™ TG-5LPGC-MS Column. Featuring a narrow safeguard, this column delivers results at least three times faster than conventional methods. Ideal for high-efficiency laboratory workflows.

製品番号(カタログ番号) 21098-4425
価格(JPY)
-
The TG-5LPGC-MS Column offers rapid analysis for MS vacuum applications. With its narrow safeguard design, this column ensures high-speed performance and reliable results, making it an essential tool for advanced laboratory environments.
  • Fast analysis method for MS vacuum applications
  • At least three times faster than conventional methods
  • High-efficiency performance
  • Reliable and consistent results

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
概要TraceGOLD™ TG-5LPGC-MS Column, 10 m x 0.32 mm I.D. x 1 μm with 5 m x 0.15 mm I.D. Safeguard Column
使用対象(アプリケーション)MS vacuum analysis, Fast analysis, General purpose, including Drugs of abuse, Semi volitiles, Solvent impurities and Phenols
最高温度360°C
極性Low-Polar
直径(メートル法)内径0.32 mm
フィルム厚1 μm
長さ(メートル法)10 m
製品ラインTraceGOLD
固定相TG-5LPGC-MS: 5% Phenyl, 95% Dimethylpolysiloxane
USPタイプG27
Unit SizeEach