Specifications
Accuracy±15% or 30 ppb, whichever is greater
Accuracy (mV)± (0.5 mV + 0.1%)
Accuracy (Temperature)±0.5°C
Alarm Output3
Analog Outputs2, Galvanically Isolated
CalibrationDouble Known Addition
Case MaterialValox 364
Certifications/ComplianceCE, CSA, UL, FCC Class A limits
Channels1
Communication DetailsModbus with Additional Module
Current Loops2
Description2110XP Ammonia Analyzer with Protective Enclosure and Grab Sampler
Temperature (Metric) Operating5°C to 35°C
TypeAmmonia Analyzer
Display TypeCustom backlit LCD with temperature, concentration, mV, error codes and menu driven prompts
Enclosure RatingWaterproof; IP66; NEMA 4X
Flow Rate40mL/min.
Includes2110XP ammonia analyzer with Ammonia electrode, reference electrode (100056), ATC probe (2100TP),ammonia calibration standards kit, CD user guide and options kit
Inlet Pressure8 to 100psig
Keypad TypeMembrane
Max. Relative Humidity5 to 95%, non-condensing
Measurement Ranges0 to 10ppm
Mounting OptionsWall mount
Options for Channel 1Ammonia
Options for Channel 2Optional ph/ORP or Conductivity
Outputs0 to 20 mA; 4 to 20 mA
Range (mV)±1999.9m
Relay Details3 Relay Outputs; Relay Load: 250VAC; 30VDC; 5A
Resolution (mV)0.1mV
Resolution (Temperature)0.1°C
Response Time95% within 2 minutes of injecting a standard solution
Sample Inlet1/4 in. NPTF tube fitting
Sample Streams1
Sample Temperature5 to 45°C
Dimensions (L x W x H)11 x 17 x 26 in. (27 x 45 x 65cm)
Length (English)11 in.
Length (Metric)27 cm
Width (English)17 in.
Width (Metric)45 cm
Height (English)26 in.
Height (Metric)65 cm
Voltage85 to 132 VAC; 170 to 264 VAC
Amperage5A
Frequency0 to 60 Hz
Unit SizeEach