Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
Thermo Scientific™

Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2116-0015PK
also known as 2116-0015
15 mL38 mmPack of 4
2116-001515 mL38 mmCase of 48
2116-003030 mL43 mmCase of 48
2116-006060 mL53 mmCase of 48
2116-0125125 mL70 mmCase of 24
2116-0125PK
also known as 2116-0125
125 mL70 mmPack of 4
2116-0250250 mL70 mmCase of 24
2116-0250PK
also known as 2116-0250
250 mL70 mmPack of 4
2116-0500500 mL120 mmCase of 16
2116-0500PK500 mL120 mmPack of 4
2116-10001000 mL120 mmCase of 16
2116-1000PK
also known as 2116-1000
1000 mL120 mmPack of 4
Catalog number 2116-0015PK
also known as 2116-0015
Price (TWD)
-
Capacity (Metric):
15 mL
Closure Size:
38 mm
Unit Size:
Pack of 4

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Compatible with most weak acids, aliphatic alcohols and aliphatic hydrocarbons.  Not for use with solvents, bases, strong acids, and other harsh laboratory chemicals.  Consult the Nalgene Chemical Resistance guide for more detailed chemical compatibility ratings. 
  • Autoclavable/Transparent
Note: Completely disengage threads or remove cap before autoclaving.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications
Capacity0.5 oz., 15 mL
Capacity (English)0.5 oz.
ClarityClear
Closure MaterialPolypropylene
Closure Size38 mm
Closure TypeScrew Cap
Diameter (English)1.2 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric)31 mm
Diameter (Metric) Inner Neck29 mm
For Use With (Application)Storage
Height (English)1.8 in.
Height (Metric)46 mm
IncludesCover
No. per Case48
No. per Pack4
Product TypeStraight-sided Jar
ShapeRound
Weight (Metric)14 g
Capacity (Metric)15 mL
ColorClear
MaterialPolycarbonate
MouthWide
Unit SizePack of 4

Frequently asked questions (FAQs)

Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.