Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
Thermo Scientific™

Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)Closure SizeUnit Size
2116-0250250 mL70 mmCase of 24
2116-001515 mL38 mmCase of 48
2116-0015PK
亦稱為 2116-0015
15 mL38 mmPack of 4
2116-003030 mL43 mmCase of 48
2116-006060 mL53 mmCase of 48
2116-0125125 mL70 mmCase of 24
2116-0125PK
亦稱為 2116-0125
125 mL70 mmPack of 4
2116-0250PK
亦稱為 2116-0250
250 mL70 mmPack of 4
2116-0500500 mL120 mmCase of 16
2116-0500PK500 mL120 mmPack of 4
2116-10001000 mL120 mmCase of 16
2116-1000PK
亦稱為 2116-1000
1000 mL120 mmPack of 4
產品號碼 2116-0250
價格 (TWD)
-
Capacity (Metric):
250 mL
Closure Size:
70 mm
Unit Size:
Case of 24

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Compatible with most weak acids, aliphatic alcohols and aliphatic hydrocarbons.  Not for use with solvents, bases, strong acids, and other harsh laboratory chemicals.  Consult the Nalgene Chemical Resistance guide for more detailed chemical compatibility ratings. 
  • Autoclavable/Transparent
Note: Completely disengage threads or remove cap before autoclaving.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
規格
Capacity8 oz., 250 mL
Capacity (English)8 oz.
ClarityClear
Closure MaterialPolypropylene
Closure Size70 mm
Closure TypeScrew Cap
Diameter (English)2.6 in.
Diameter (English) Inner Neck2.5 in.
Diameter (Metric)65 mm
Diameter (Metric) Inner Neck64 mm
For Use With (Application)Storage
Height (English)4.7 in.
Height (Metric)118 mm
IncludesCover
No. per Case24
No. per Pack4
Product TypeStraight-sided Jar
ShapeRound
Weight (Metric)65 g
Capacity (Metric)250 mL
ColorClear
MaterialPolycarbonate
MouthWide
Unit SizeCase of 24