Search
Search
| 產品號碼 | Capacity (Metric) | Closure Size | Unit Size |
|---|---|---|---|
| 2116-0250PK 亦稱為 2116-0250 | 250 mL | 70 mm | Pack of 4 |
| 2116-0015 | 15 mL | 38 mm | Case of 48 |
| 2116-0015PK 亦稱為 2116-0015 | 15 mL | 38 mm | Pack of 4 |
| 2116-0030 | 30 mL | 43 mm | Case of 48 |
| 2116-0060 | 60 mL | 53 mm | Case of 48 |
| 2116-0125 | 125 mL | 70 mm | Case of 24 |
| 2116-0125PK 亦稱為 2116-0125 | 125 mL | 70 mm | Pack of 4 |
| 2116-0250 | 250 mL | 70 mm | Case of 24 |
| 2116-0500 | 500 mL | 120 mm | Case of 16 |
| 2116-0500PK | 500 mL | 120 mm | Pack of 4 |
| 2116-1000 | 1000 mL | 120 mm | Case of 16 |
| 2116-1000PK 亦稱為 2116-1000 | 1000 mL | 120 mm | Pack of 4 |
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.