Search
Search
| Catalog Number | Capacity (Metric) | Closure Size | Unit Size |
|---|---|---|---|
| 2118-0001PK | 30 mL | 43 mm | Pack of 12 |
| 2118-9050 | 15 mL | 38 mm | Case of 72 |
| 2118-9050PK also known as 2118-9050 | 15 mL | 38 mm | Pack of 12 |
| 2118-0001 | 30 mL | 43 mm | Case of 72 |
| 2118-0002 | 60 mL | 53 mm | Case of 48 |
| 2118-0002PK also known as 2118-0002 | 60 mL | 53 mm | Pack of 12 |
| 2118-0004 | 125 mL | 70 mm | Case of 36 |
| 2118-0004PK also known as 2118-0004 | 125 mL | 70 mm | Pack of 12 |
| 2118-0008 | 250 mL | 70 mm | Case of 36 |
| 2118-0008PK also known as 2118-0008 | 250 mL | 70 mm | Pack of 6 |
| 2118-0016 | 500 mL | 120 mm | Case of 24 |
| 2118-0016PK also known as 2118-0016 | 500 mL | 120 mm | Pack of 6 |
| 2118-0032 | 1000 mL | 120 mm | Case of 24 |
| 2118-0032PK also known as 2118-0032 | 1000 mL | 120 mm | Pack of 6 |
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.