Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Thermo Scientific™

Nalgene™ Large Wide-Mouth PPCO Bottles with Closure

Easily access contents with these large, wide-mouth, PPCO bottles with closure, featuring a large cap.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
2121-0005PK2 L
2121-00052 L
2121-00104 L
2121-0010PK4 L
Catalog number 2121-0005PK
Price (TWD)
-
Capacity (Metric):
2 L

Easily access contents with Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, featuring a large cap. These polypropylene copolymer bottles are specifically designed for applications where large volumes require autoclaving. Made from high-quality, laboratory grade plastic materials for reliably low leachables and extractables.

Features:
  • Excellent chemical resistance makes this bottle suitable for a wide variety of uses in the lab or field
  • Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions
  • This bottle is not liquid leakproof†
  • Manufactured from non-toxic materials

Includes:

100mm white, polypropylene screw caps

Note:

Completely disengage threads or remove cap before autoclaving. This bottle is not liquid leakproof†

.

Recycling Information:
Nalgene reusable polypropylene (PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity0.5 gal., 2 L
Capacity (English)0.5 gal.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorWhite
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size100 mm
Closure TypeScrew Cap
DescriptionLarge Wide-Mouth Bottle
Diameter (Metric)120 mm
Diameter (Metric) Inner Neck89 mm
Height (English)9.6 in.
Height (Metric)244 mm
Neck Finish100 mm
No. per Pack1
Product TypeWide Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)4.73 in.
Capacity (Metric)2 L
Closure IncludedYes
ColorNatural
MaterialPPCO
MouthWide
SterilityNon-sterile
Unit SizeEach

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.