Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable
Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable
Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable
Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable
Thermo Scientific™

Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable

Autoclave and store contaminated slides and other small lab equipment with the Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure.
Have Questions?
Catalog NumberCapacity (Metric)
2122-00104 L
Catalog number 2122-0010
Price (USD)
195.15
Online exclusive
289.28
Save 94.13
Case of 6
Capacity (Metric):
4 L
Price (USD)
195.15
Online exclusive
289.28
Save 94.13
Case of 6

Autoclave and store contaminated slides and other small lab equipment with the Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure. This polypropylene copolymer bottle is excellent for collecting, storing and transporting dry chemicals and environmental samples. Space saving design features molded-in handgrips for greater convenience and safety when pouring.

Features:
  • Polypropylene screw closures included
  • Wide mouth makes it excellent for collecting, storing and transporting dry chemicals and environmental samples
  • Bottle is not liquid leakproof†
  • Manufactured from non-toxic materials

Note:

Completely disengage threads or remove cap before autoclaving.

Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity (English)1 gal.
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size100 mm
Closure TypeScrew Cap
DescriptionLarge Wide-Mouth Square Bottle
Diameter (English)5.6 in.
Diameter (English) Inner Neck3.5 in.
Diameter (Metric)142 mm
Diameter (Metric) Inner Neck89 mm
Height (English)11.1 in.
Height (Metric)282 mm
No. per Case6
No. per Pack1
Product TypeWide Mouth Bottle (Large)
ShapeSquare
Through the Closure DispensingNo
Width (English)5.66 in.
Capacity (Metric)4 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialPPCO
MouthWide
SterilityNon-sterile
Unit SizeCase of 6

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.