Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Actual product may vary
Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Thermo Scientific™

Thermo-Flask™ Benchtop Liquid Nitrogen Containers

Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Includes
21244.5 LCarrying Handle, Vented Secure Lid
21221 LCarrying Handle, Vented Secure Lid
21232 LCarrying Handle, Vented Secure Lid
21291 LWithout Lid and Handle
2130TS1
also known as 2130
1.9 LWithout Lid and Handle
Catalog number 2124
Price (USD)
-
Capacity (Metric):
4.5 L
Includes:
Carrying Handle, Vented Secure Lid
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.
Stainless Steel:
  • Durable, corrosion-resistant stainless-steel exterior
  • Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)

Shallow Wide Mouth:

  • Ideal for use as a cold trap
  • Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
  • Stainless-steel jacket and cushioned base for years of trouble-free use
  • Without lid and handle (Part number 2129)
  • Warranty varies by country, please contact us for details
Specifications
Diameter (Metric)182 mm
Diameter (Metric) Inside Neck150 mm
Exterior FinishStainless Steel
Height (Metric) Exterior345 mm
IncludesCarrying Handle, Vented Secure Lid
Shipping Weight (Metric)4.5 kg
TypeBenchtop LN2 Container
Capacity (Metric)4.5 L
StyleBenchtop
Unit SizeEach