Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
Thermo Scientific™

Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack

Store and ship liquids or dry chemicals with these large, thick-walled bottles with wide mouths specially designed for extra-rugged use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2125-10001 L53BCase of 24
2125-1000PK
also known as 2125-1000
1 L53BPack of 6
2125-20002 L53BCase of 12
2125-2000PK
also known as 2125-2000
2 L53BPack of 2
2125-40004 L83BCase of 6
2125-4000PK
also known as 2125-4000
4 L83BEach
Catalog number 2125-1000
Price (TWD)
-
Capacity (Metric):
1 L
Closure Size:
53B
Unit Size:
Case of 24
Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation.
Features:
  • Leakproof† when used with Nalgene closures
  • White polypropylene linerless closures included

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity32 oz., 1 L
Capacity (English)32 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorWhite
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size53B
Closure TypeScrew Closure (Assembled)
DescriptionHeavy-Duty Bottles
Diameter (Metric)93 mm
Diameter (Metric) Inner Neck39 mm
Height (English)8.89 in.
Height (Metric)226 mm
No. per Case24
No. per Pack6
Product TypeHeavy-duty Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)1 L
Closure IncludedYes
ColorNatural
MaterialHDPE
MouthWide
Unit SizeCase of 24