Search
Search
| Catalog Number | Capacity (Metric) | Closure Size |
|---|---|---|
| 2126-4000 | 4 L | 83B |
| DS2126-0250 | 250 mL | 53B |
| 2126-1000 | 1 L | 53B |
| 2126-2000 | 2 L | 53B |
| 2126-5000 | 5 L | 83B |
Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.
Features:
Note: Completely disengage threads or remove cap before autoclaving.
Includes: Polypropylene closures with gasket
Compatible with: Use with fill/vent closure system (2162 sold separately)
The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database