Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack
Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack
Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack
Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack
Thermo Scientific™

Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack

Hold full vacuum for up to 24 hours with these heavy-duty PPCO vacuum bottles, ideal for heavy-duty biotechnology lab use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2126-4000PK
also known as 2126-4000
4 L83BEach
DS2126-0250250 mL53BCase of 6
2126-10001 L53BCase of 24
2126-1000PK
also known as 2126-1000
1 L53BPack of 6
2126-20002 L53BCase of 12
2126-2000PK
also known as 2126-2000
2 L53BPack of 2
2126-40004 L83BCase of 6
2126-50005 L83BCase of 4
2126-5000PK
also known as 2126-5000
5 L83BEach
Catalog number 2126-4000PK
also known as 2126-4000
Price (TWD)
-
Capacity (Metric):
4 L
Closure Size:
83B
Unit Size:
Each

Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.

Features:
  • Polypropylene copolymer
  • Large size
  • Wide mouth
  • Chemical resistant
  • Rugged 53B and 83B caps with TPE gaskets
Note: Completely disengage threads or remove cap before autoclaving.

Includes: Polypropylene closures with gasket

Compatible with: Use with fill/vent closure system (2162 sold separately)

The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity128 oz., 4 L
Capacity (English)128 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorWhite
Closure LinerTPE
Closure MaterialPolypropylene
Closure Size83B
Closure TypeScrew Closure (Assembled)
DescriptionHeavy-Duty Vacuum Bottles
Diameter (Metric)155 mm
Diameter (Metric) Inner Neck65 mm
Height (English)13.82 in.
Height (Metric)338 mm
Neck Finish83B
No. per Case6
No. per Pack1
Product TypeHeavy-duty Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)6.12 in.
Capacity (Metric)4 L
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialPPCO
MouthWide
SterilityNon-sterile
Unit SizeEach

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

What is the vacuum rating for Nalgene Heavy-Duty PPCO Vacuum Bottles with Closure?

These bottles can hold full vacuum for up to 24 hrs at 20 degrees C.

I need a container with a positive pressure rating. Do you have anything suitable for this?

Unfortunately, none of our containers were designed or tested for applications involving positive pressure. Some of our customers do choose to carry out their own performance validations, but this must be done at the customer‘s own risk. We do offer selected bottles and carboys (2126 and 2226 series) that are vacuum rated for use at room temperature (to full “rough” vacuum, about 28-29 in. Hg).