Samco™ Graduated Transfer Pipettes
Actual product may vary
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Thermo Scientific™

Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityGraduationsPackaging Type
212NL3.9 mLNon-sterile0.25, 0.50, 0.75, 1 mL
2123.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
212-1S3.9 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
2225.8 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
274-1S4.6 mLSterile0.5, 1, 1.5, 2 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
222-10S5.8 mLSterile0.25, 0.50, 0.75, 1 mL10/Bag, 500/Pk.
222NL5.8 mLNon-sterile0.25, 0.50, 0.75, 1 mL
222NL-10S5.8 mLSterile0.25, 0.50, 0.75, 1 mL10/Bag, 500/Pack
222NL-1S5.8 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped, 500/pk
222NL-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk.
225NL7.5 mLNon-sterile0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL
225NL-1S7.5 mLSterile0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mLIndividually Wrapped, 500/pk
282NL1.5 mLNon-sterile0.1 , 0.2, 0.3 mL
212-20S3.9 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.
222-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.
2257.7 mLNon-sterile1, 2, 3 mLBulk 500/Pk 10Pk/Cs 5000/Cs
225-1S7.7 mLSterile1, 2, 3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
225-20S7.7 mLSterile1, 2, 3 mL20/Bag, 500/Pk., 4000/Cs.
2744.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/Cs
274-20S4.6 mLSterile0.5, 1, 1.5, 2 mL20/Bag, 500/Pk., 4000/Cs.
282-1S1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
282-20S1.5 mLSterile0.1, 0.2, 0.3 mL20/Bag, 500/Pk., 4000/Cs.
718TS
also known as 718
5.8 mLNon-sterile0.25, 0.5, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
728NL13.7 mLNon-sterile1, 2, 3, 4, 5 mLBulk 250/Pk 10Pk/Cs 2500/Cs
222-1S5.8 mLSterile0.25, 0.5, 0.75, 1 mL
728NL-20S13.7 mLSterile1, 2, 3, 4, 5 mL20/Bag, 12 Bags/PK, 8 PK per CS, 1,920 per CS
Catalog number 212NL
Price (MXN)
-
Volume (Metric):
3.9 mL
Sterility:
Non-sterile
Graduations:
0.25, 0.50, 0.75, 1 mL
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)2.1 mL
DescriptionSamco 3.9mL Graduated Transfer Pipets, Small Bulb, Non-Sterile, Graduated To 1mL, White Box
Diameter (Metric) Outer4.7 mm
GraduatedYes
Graduations0.25, 0.50, 0.75, 1 mL
Quantity500/Pk.
Length (Metric)14.0 cm
MaterialLDPE
SterilityNon-sterile
Volume (Metric)3.9 mL
Unit SizeEach